Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0005.1501106X50 Cam Handle Internal Threads 3-1/8 Inch x 21.5mm | AF7DRV 20WX66

KIPP K0005.1501106X50 Cam Handle Internal Threads 3-1/8 Inch x 21.5mm

Item: AF7DRV Model: K0005.1501106X50Cross Ref: 20WX66
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCam Handle
ColorBlack
Components MaterialSteel
FeaturesStainless Steel Hinge Pin
FinishPowder Coated
Handle MaterialAluminum
Handle TypeCam Lever
MaterialAluminum
Overall Length79.2 mm
Screw Length1.984"
Thread TypeExternal
TypeInternal Threads
Width21.5 mm
Handle Length70.4 mm
Handle Width15 mm
Max Clamping Force4 kN
Measurement SystemMetric
Mounting TypeThreaded Stud
Overall Width21.5 mm
StandardsEN AC-46200, ROHS
Thread SizeM6

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)10.16
HS code3926902500

Product Variants

ProductModelTypeMaterialThread SizeHandle MaterialComponents MaterialColorHandle TypeInternal Thread SizePrice
KIPP K0005.95011AD Cam Handle Internal Threads 1-41/64 Inch x 14.4mm | AF7DMW 20WU72 K0005.95011ADInternal ThreadAluminum-AluminumSteelBlackCam Lever-€15.29
KIPP K0005.95011AE Cam Handle Internal Threads 1-41/64 Inch x 14.4mm | AF7DMX 20WU73 K0005.95011AEInternal ThreadAluminum-AluminumSteelBlackCam Lever-€15.98
KIPP K0005.05011A0 Cam Handle Internal Threads 2-5/16 Inch x 18mm | AF7DMY 20WU74 K0005.05011A0Internal ThreadsSteel-SteelSteelBlackCam Lever-€16.50
KIPP K0005.05011A1 Cam Handle Internal Threads 2-5/16 Inch x 18mm | AF7DMZ 20WU75 K0005.05011A1Internal ThreadAluminum-AluminumSteelBlackCam Lever-€16.54
KIPP K0005.05011AE Cam Handle Internal Threads 2-5/16 Inch x 18mm | AF7DNA 20WU76 K0005.05011AEInternal ThreadAluminum-AluminumSteelBlackCam Lever-€16.82
KIPP K0005.95111AD Cam Handle Internal Threads 1-41/64 Inch x 14.4mm | AF7DNB 20WU77 K0005.95111ADInternal ThreadAluminum-AluminumStainless SteelBlackCam Lever-€23.87
KIPP K0005.95111AE Cam Handle Internal Threads 1-41/64 Inch x 14.4mm | AF7DNC 20WU78 K0005.95111AEInternal ThreadAluminum-AluminumStainless SteelBlackCam Lever-€23.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0005.1501106X50 Cam Handle Internal Threads 3-1/8 Inch x 21.5mm
€19.24 /unit