Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4NTK7 Tubing 0.085 Inch Id 0.125 Inch Outer Diameter 6 Feet | AD8ZPE

APPROVED VENDOR 4NTK7 Tubing 0.085 Inch Id 0.125 Inch Outer Diameter 6 Feet

Item: AD8ZPE Model: 4NTK7
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€64.20 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
GradeGrade 316
Inside Dia.0.125"
Length6"
MaterialStainless Steel
Max. Pressure4904 psi
Outside Dia.1/8"
Outside Dia. Tolerance-0.125" to +0.125"
Temp. Range-325°F to +1500°F
TypeSeamless
Wall Thickness0.02"
FabricationSeamless
FeaturesDuctile at Elevated Temperatures
For EnvironmentMarine
FormStraight
Industry ApplicationChemical Processing, Hydraulic and Instrumentation, Mechanical, Pulp and Paper Industries, Textile
Inside Diameter0.09"
MarketIndustrial
Material GradeGrade 316
Maximum Operating Pressure4904 psi @ 72°F
Maximum Operating Temperature1500°F
Minimum Operating Temperature-325°F
Outside Diameter1/8"
Outside Diameter Tolerance+/-0.125"
Overall Length6 ft.
Resistance PropertiesCorrosion Resistant, Pitting Resistant
StandardsASTM A213, ASTM A269
TemperAnnealed
Weight Per Foot0.022 lbs.-ft.

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)0.51
Ship length (cm)182.88
Ship width (cm)0.51
HS code7304490060
Country of OriginJP

Product Variants

ProductModelOutside Dia.Inside Dia.Wall ThicknessMaterialTemp. RangeGradeOutside Dia. TolerancePrice
APPROVED VENDOR 4NTK8 Tubing 0.069 Inch Id 0.125 Inch Outer Diameter 6 Feet | AD8ZPF 4NTK81/8"0.125"0.035"Stainless Steel-325°F to +1500°FGrade 316-0.125" to +0.125"€69.24
RFQ
APPROVED VENDOR 4NTL3 Tubing 0.21 Inch Id 0.250 Inch Outer Diameter 6 Feet | AD8ZPJ 4NTL31/4"1/4"0.028"Stainless Steel-325°F to +1500°FGrade 316-0.125" to +0.125"€69.00
RFQ
APPROVED VENDOR 4NTN7 Tubing 0.667 Inch Id 0.750 Inch Outer Diameter 6 Feet | AD8ZPP 4NTN73/4"0.667", -0.125" to +0.125"0.083"Stainless Steel-325°F to +1500°FGrade 316-0.125" to +0.125"€202.88
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4NTK7 Tubing 0.085 Inch Id 0.125 Inch Outer Diameter 6 Feet
€64.20 /unit