Flat Shipping

Flat Shipping at €24.99 + VAT

YORK 025-47673-000 Temperature Sensor, Universal | CV4GCK

YORK 025-47673-000 Temperature Sensor, Universal

Item: CV4GCK Model: 025-47673-000Cross Ref: 58KX70
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€238.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTemperature Sensor
Fits BrandYork
For Use WithUniversal
Product TypeTemperature Sensor

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
YORK 025-47670-000 Discharge Temperature Sensor | CV4GCA 025-47670-000025-47670-000€339.31
YORK 025-40273-001 Leaving Temperature Sensor | CV4GCB 025-40273-001025-40273-001€205.01
YORK 025-52739-000 Liquid Temperature Sensor | CV4GCC 025-52739-000025-52739-000-
RFQ
YORK 025-34176-000 Oil Temperature Sensor | CV4GCD 025-34176-000025-34176-000€274.06
YORK S1-025-41274-000 Temperature Sensor | CV4GCE S1-025-41274-000S1-025-41274-000€56.47
YORK S1-031-01231-700 Temperature Sensor Outdoor 36 Inch Leads | CV4GCF S1-031-01231-700S1-031-01231-700€108.86
YORK S1-025-32701-016 Temperature Sensor, 10K Ohm | CV4GCG S1-025-32701-016S1-025-32701-016€90.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YORK 025-47673-000 Temperature Sensor, Universal
€238.45 /unit