KIMBLE CHASE 5610228C-25 Bottle, 2 oz. Capacity, Wide, Square, 240Pk | CH9TAB

KIMBLE CHASE 5610228C-25 Bottle, 2 oz. Capacity, Wide, Square, 240Pk

Item: CH9TAB Model: 5610228C-25Cross Ref: 8XCM6
In Stock

Get it by Tuesday, Jun 17

€731.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle
Astm SpecificationE438 Type II
AutoclavableNo
Basic MaterialGlass
Body ColorClear
Body Diameter39 mm
Body MaterialSoda Lime Glass
Bottle TypeSampling
Capacity - Ml60 ml
Capacity - Oz2 fl. oz.
ClarityTransparent
Closure ColorBlack
Closure IncludedYes
Closure Liner MaterialPolyethylene
Closure TypeTamper Evident
GraduatedNo
Mouth SizeWide
Overall Depth39 mm
Overall Height87 mm
Overall Width39 mm
Screw Closure Size28 mm to 400 mm
ShapeFrench Square
Special FeaturesDesign for Efficient Addition and Removal of Contents, Easy Viewing of Contents, Maximizes use of Shelf Space
Sterile/non-sterileNon-Sterile
Usp SpecificationType III

Shipping Info:

Ship weight (kg) 19.8
Country of OriginIN

Product Variants

ProductModelMPNPkg. Qty.Price
KIMBLE CHASE 5611648V-22 Bottle, 16 oz. Capacity, Polyethylene, Wide, 24Pk | CH9RYA 5611648V-225611648V-2224€143.54
KIMBLE CHASE 5611220C-24 Bottle, 0.5 oz. Capacity, Rubber, 576Pk | CH9RYK 5611220C-245611220C-24576€1,168.17
KIMBLE CHASE 5611220C-22 Bottle, 0.5 oz. Capacity, Polyethylene, 576Pk | CH9RYL 5611220C-225611220C-22576€1,358.13
KIMBLE CHASE 5610228B Bottle, 240Pk | CH9RYT 5610228B5610228B240€485.74
KIMBLE CHASE 5611220V-21 Bottle, 0.5 oz. Capacity, Pulp/Vinyl, Narrow, 48Pk | CH9RYU 5611220V-215611220V-2148€105.02
KIMBLE CHASE 5610433C-24 Bottle, 4 oz. Capacity, Rubber, Wide, 120Pk | CH9RYV 5610433C-245610433C-24120€417.09
KIMBLE CHASE 5610124C-21 Bottle, 1 oz. Capacity, Pulp/Vinyl, 280Pk | CH9RZD 5610124C-215610124C-21280€557.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIMBLE CHASE 5610228C-25 Bottle, 2 oz. Capacity, Wide, Square, 240Pk
€731.94 /unit