Flat Shipping

Flat Shipping at €24.99 + VAT

KIMBLE CHASE 5413289C-21 Jar, 32 oz Capacity, With Closure, Pulp/Vinyl, 12Pk | CJ2QHB

KIMBLE CHASE 5413289C-21 Jar, 32 oz Capacity, With Closure, Pulp/Vinyl, 12Pk

Item: CJ2QHB Model: 5413289C-21Cross Ref: 8TUN9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€134.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJar
Basic MaterialGlass
Body ColorClear
Body Diameter95 mm
Body MaterialSoda Lime Glass
Capacity - Ml1L
Capacity - Oz33.8 fl. oz.
ClarityTransparent
Closure IncludedYes
Closure Liner MaterialPulp, Vinyl
Closure TypeScrew On
Mouth SizeWide
Overall Height170 mm
Screw Closure Size89 mm to 400 mm
ShapeStraight Side Round
StandardsASTM E438, USP TYPE III
Usp SpecificationType III

Shipping Info:

Ship weight (kg) 6.57

Product Variants

ProductModelBasic MaterialBody ColorBody MaterialClosure MaterialShapeHeightGraduation RangePkg. Qty.Price
KIMBLE CHASE 5413289B Straight-sided Jar 1000ml 175mm H 12 Pk | AF6CPY 9WRG7 5413289BGlassClearGlassNot IncludedStraight Sided175 mmNo Graduations12€100.21
KIMBLE CHASE 5410870B Bottle, 24Pk | CH9RYR 5410870B-------24€103.24
KIMBLE CHASE 5410253B Bottle, 216Pk | CH9RYW 5410253B-------216€718.01
KIMBLE CHASE 5410458B Bottle, 144Pk | CH9RZW 5410458B-------144€293.27
KIMBLE CHASE 5410663B Bottle, 24Pk | CH9TDF 5410663B-------24€108.90
KIMBLE CHASE 5411689B Bottle, 12Pk | CH9TEX 5411689B-------12€78.21
KIMBLE CHASE 5410663C-24 Jar, 6 oz Capacity, Rubber, 24Pk | CJ2QGM 5410663C-24-------24€335.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIMBLE CHASE 5413289C-21 Jar, 32 oz Capacity, With Closure, Pulp/Vinyl, 12Pk
€134.67 /unit