Flat Shipping

Flat Shipping at €24.99 + VAT

KIMBLE CHASE 5413289B Straight-sided Jar 1000ml 175mm H 12 Pk | AF6CPY 9WRG7

KIMBLE CHASE 5413289B Straight-sided Jar 1000ml 175mm H 12 Pk

Item: AF6CPY Model: 5413289BCross Ref: 9WRG7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€108.75 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJar
Basic MaterialGlass
Body ColorClear
Body MaterialGlass
Closure MaterialNot Included
Diameter95 mm
Graduation RangeNo Graduations
Height175 mm
MouthWide
ShapeStraight Sided
Body Diameter95 mm
Capacity - Ml1L
ClarityTransparent
Closure IncludedNo
Closure TypeScrew On
Overall Height175 mm
Screw Closure Size89 mm to 400 mm
StandardsASTM E438, USP TYPE III
Usp SpecificationType III

Shipping Info:

Ship weight (kg) 6.21
Ship height (cm)20.02
Ship length (cm)41.58
Ship width (cm)31.42
HS code7017905000
Country of OriginUS

Product Variants

ProductModelBasic MaterialBody ColorBody MaterialClosure MaterialShapeHeightGraduation RangePkg. Qty.Price
KIMBLE CHASE 5410870B Bottle, 24Pk | CH9RYR 5410870B-------24€103.24
KIMBLE CHASE 5410253B Bottle, 216Pk | CH9RYW 5410253B-------216€718.01
KIMBLE CHASE 5410458B Bottle, 144Pk | CH9RZW 5410458B-------144€293.27
KIMBLE CHASE 5410663B Bottle, 24Pk | CH9TDF 5410663B-------24€108.90
KIMBLE CHASE 5411689B Bottle, 12Pk | CH9TEX 5411689B-------12€78.21
KIMBLE CHASE 5410663C-24 Jar, 6 oz Capacity, Rubber, 24Pk | CJ2QGM 5410663C-24-------24€335.10
KIMBLE CHASE 5410253C-24 Jar, 2 oz Capacity, Rubber, 216Pk | CJ2QGN 5410253C-24-------216€795.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIMBLE CHASE 5413289B Straight-sided Jar 1000ml 175mm H 12 Pk
€108.75 /pack