Flat Shipping

Flat Shipping at €24.99 + VAT

KIMBLE CHASE 5410458V-24 Jar, 4 oz Capacity, With Closure, Rubber, 24Pk | CJ2QJZ

KIMBLE CHASE 5410458V-24 Jar, 4 oz Capacity, With Closure, Rubber, 24Pk

Item: CJ2QJZ Model: 5410458V-24Cross Ref: 3TRG1
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€146.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJar
Basic MaterialGlass
Body ColorClear
Body Diameter60 mm
Body MaterialSoda Lime Glass
Capacity - Ml125 ml
Capacity - Oz4 fl. oz.
ClarityTransparent
Closure IncludedYes
Closure Liner MaterialRubber
Closure TypeScrew On
Mouth SizeWide
Overall Height68 mm
Screw Closure Size58 mm to 400 mm
ShapeStraight Side Round
StandardsASTM E438, USP TYPE III
Usp SpecificationType III

Shipping Info:

Ship weight (kg) 3.5325

Product Variants

ProductModelBasic MaterialBody ColorBody MaterialClosure MaterialShapeHeightGraduation RangePkg. Qty.Price
KIMBLE CHASE 5413289B Straight-sided Jar 1000ml 175mm H 12 Pk | AF6CPY 9WRG7 5413289BGlassClearGlassNot IncludedStraight Sided175 mmNo Graduations12€100.21
KIMBLE CHASE 5410870B Bottle, 24Pk | CH9RYR 5410870B-------24€103.24
KIMBLE CHASE 5410253B Bottle, 216Pk | CH9RYW 5410253B-------216€718.01
KIMBLE CHASE 5410458B Bottle, 144Pk | CH9RZW 5410458B-------144€293.27
KIMBLE CHASE 5410663B Bottle, 24Pk | CH9TDF 5410663B-------24€108.90
KIMBLE CHASE 5411689B Bottle, 12Pk | CH9TEX 5411689B-------12€78.21
KIMBLE CHASE 5410663C-24 Jar, 6 oz Capacity, Rubber, 24Pk | CJ2QGM 5410663C-24-------24€335.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIMBLE CHASE 5410458V-24 Jar, 4 oz Capacity, With Closure, Rubber, 24Pk
€146.79 /unit