KIMBLE CHASE 5220128C-26 Bottle, 1 oz. Capacity, PTFE, Wide, 432Pk | CH9RZL

KIMBLE CHASE 5220128C-26 Bottle, 1 oz. Capacity, PTFE, Wide, 432Pk

Item: CH9RZL Model: 5220128C-26Cross Ref: 9JAZ9
In Stock

Get it by Tuesday, Jun 17

€1,046.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle
Astm SpecificationE438 Type II
AutoclavableNo
Basic MaterialGlass
Body ColorAmber
Body Diameter37 mm
Body MaterialSoda Lime Glass
Bottle TypePacker
Capacity - Ml30 ml
Capacity - Oz1 fl. oz.
Closure ColorBlack
Closure IncludedYes
Closure Liner MaterialLDPE, PTFE
Closure MaterialPTFE
GraduatedNo
Mouth SizeWide
Overall Height65 mm
Screw Closure Size28 mm to 400 mm
ShapeRound
Special FeaturesProtection from UV Rays and Ideal for Light-Sensitive Products, Wide-Mouth Design for Efficient Addition and Removal of Contents Especially Powders and Solids
Sterile/non-sterileNon-Sterile
Usp SpecificationType III

Shipping Info:

Ship weight (kg) 20.7

Product Variants

ProductModelMPNPkg. Qty.Price
KIMBLE CHASE 5220128V-26 Bottle, PTFE, 30ml Capacity, Wide, Round, 24Pk | CH9RZE 5220128V-265220128V-2624€107.73
KIMBLE CHASE 5220233C-21 Bottle, 2 oz. Capacity, Pulp/Vinyl, Wide, Round, 216Pk | CH9RZY 5220233C-215220233C-21216€505.48
KIMBLE CHASE 5221653C-23 Bottle, 16 oz. Capacity, Foil, 60Pk | CH9RZZ 5221653C-235221653C-2360€278.43
KIMBLE CHASE 5223253V-21 Bottle, Pulp/Vinyl, 1L Capacity, 12Pk | CH9TAC 5223253V-215223253V-2112€128.40
KIMBLE CHASE 5220845C-22 Bottle, 8 oz. Capacity, Polyethylene, 84Pk | CH9TAE 5220845C-225220845C-2284€350.32
KIMBLE CHASE 5220233V-21 Bottle, Pulp/Vinyl, 60ml Capacity, Wide, Round, 24Pk | CH9TAM 5220233V-215220233V-2124€87.25
KIMBLE CHASE 5220845C-23 Bottle, 8 oz. Capacity, Foil, 84Pk | CH9TAR 5220845C-235220845C-2384€375.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIMBLE CHASE 5220128C-26 Bottle, 1 oz. Capacity, PTFE, Wide, 432Pk
€1,046.46 /unit