Flat Shipping

Flat Shipping at €24.99 + VAT

BDG 20-9-10400-L Mechanics Gloves, Size L, Synthetic Leather with Silicone Grip, Slip-On Cuff, Full, Gray | CN9GVL

BDG 20-9-10400-L Mechanics Gloves, Size L, Synthetic Leather with Silicone Grip, Slip-On Cuff, Full, Gray

Item: CN9GVL Model: 20-9-10400-LCross Ref: 783XK9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.92 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Ansi/isea Cut LevelA7
Ansi/isea Impact Force6.5 kN
Back ColorGray
Back MaterialSpandex
Coating CoverageUncoated
ConstructionCut And Sewn
Cuff StyleSlip On
Cut-resistance CoverageFull
FeaturesPadded Palm, Reinforced Thumb Crotch, Touchscreen Compatible
Finger CoverageFull Finger
Glove StyleMechanics
Grip Coating MaterialSilicone
Grip PatternTread
Hand Protection StyleGlove
Impact Protection StyleStandard
Includes Double PalmYes
Includes Reinforced Thumb CrotchYes
InsulatedYes
Insulation MaterialThinsulate
Knuckle Protection MaterialTPR
Liner MaterialAramid
Mfr. SeriesX-SITE Series
Min. Temp.Not Rated
Pairs Per Package1
Palm MaterialSynthetic Leather
PerformanceHigh Grip
Reflective BackingNo
Silicone-freeNo
SizeL
Touchscreen CompatibleYes
Additional Hazard Protection [merch]Impact Resistant
Ansi/isea Cut Load4000g
Ansi/isea Puncture Force100N
Glove Back ColorGray
Glove Coating CoverageUncoated
Glove ConstructionCut and Sewn
Glove Liner MaterialAramid
Glove PerformanceHigh Grip
Impact Protection Style [merch]Standard
Min TempNot Rated
Sold AsPair
StandardsANSI/ISEA 105, ANSI/ISEA 138

Shipping Info:

Ship weight (kg) 0.3488
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)7.62
Country of OriginCN

Product Variants

ProductModelPalm MaterialCuff StyleSizeLiner MaterialColorCut-resistance CoverageAnsi/isea Cut LevelGlove StylePkg. Qty.Price
BDG 20-9-1200-X2L-K Mechanics Gloves, Size 2XL, Cowhide, Hook-and-Loop Cuff, Blue/Gray, Unlined, Blue, 1 Pair | CN9GRZ 20-9-1200-X2L-KCowhideHook And Loop2XLUnlinedBlue, Gray--Mechanics1€19.86
BDG 20-1-1200-X2L-K Mechanics Gloves, Size 2XL, Cowhide, Hook-and-Loop Cuff, Blue/Gray, Unlined, Blue, Blue | CN9GTA 20-1-1200-X2L-KCowhideHook And Loop2XLUnlinedBlue, Gray--Mechanics2€13.64
BDG 20-9-1200-X2L Mechanics Gloves, Size 2XL, Cowhide, Hook-and-Loop Cuff, Not Tested, Black/White, Blue | CN9GTB 20-9-1200-X2LCowhideHook And Loop2XLUnlinedBlack, WhiteNot Tested-Mechanics2€19.70
BDG 20-9-816-BX2L Mechanics Gloves, Size 2XL, Goatskin, Hook-and-Loop Cuff, Not Tested, Reinforced Palm | CN9GTH 20-9-816-BX2LGoat LeatherHook And Loop2XLUnlinedBlack, WhiteNot Tested-Mechanics2€31.37
BDG 20-9-10400-X2L Mechanics Gloves, Size 2XL, Synthetic Leather with Silicone Grip, Slip-On Cuff, Full | CN9GTW 20-9-10400-X2LSynthetic LeatherSlip On2XLAramid-FullA7Mechanics2€61.78
BDG 20-1-10008-X2L-K Mechanics Gloves, Size 2XL, Synthetic Leather, Hook-and-Loop Cuff, Black/Gray, 1 Pair | CN9GTX 20-1-10008-X2L-KSynthetic LeatherHook And Loop2XL----Cut And Sewn2€53.01
BDG 20-1-10008-X2L Mechanics Gloves, Size 2XL, Synthetic Leather, Hook-and-Loop Cuff, Not Tested | CN9GTY 20-1-10008-X2LSynthetic LeatherHook And Loop2XLSKI DRI2-Not Tested-Mechanics2€52.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BDG 20-9-10400-L Mechanics Gloves, Size L, Synthetic Leather with Silicone Grip, Slip-On Cuff, Full, Gray
€66.92 /pack