Flat Shipping

Flat Shipping at €24.99 + VAT

KIMBLE CHASE 5110120V-26 Bottle, 1 oz. Capacity, PTFE, 48Pk | CH9TAY

KIMBLE CHASE 5110120V-26 Bottle, 1 oz. Capacity, PTFE, 48Pk

Item: CH9TAY Model: 5110120V-26Cross Ref: 3UUV4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€136.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle
Astm SpecificationE438 Type II
AutoclavableNo
Basic MaterialGlass
Body ColorClear
Body Diameter31 mm
Body MaterialSoda Lime Glass
Bottle TypeStorage
Capacity - Ml30 ml
Capacity - Oz1 fl. oz.
ClarityTransparent
Closure ColorBlack
Closure IncludedYes
Closure Liner MaterialLDPE, PTFE
Closure MaterialPTFE
GraduatedNo
Mouth SizeNarrow
Overall Height79 mm
Screw Closure Size20 mm to 400 mm
ShapeRound
Special FeaturesDesign for Safe Pouring, Eliminate Waste and Ensures Product Integrity for Long Term Storage
Sterile/non-sterileNon-Sterile
Usp SpecificationType III

Shipping Info:

Ship weight (kg) 2.25

Product Variants

ProductModelBasic MaterialBody ColorBody MaterialClosure MaterialShapeHeightGraduation RangePkg. Qty.Price
KIMBLE CHASE 5113233B Round Bottle 1000ml 206mm H 12 Pk | AF3YTC 8FRV7 5113233BGlassClearGlassNot IncludedRound206 mmNo Graduations12€117.05
KIMBLE CHASE 5110824C-21 Bottle, 8 oz. Capacity, Pulp/Vinyl, 108Pk | CH9RYB 5110824C-21-------108€344.17
KIMBLE CHASE 5113233C-24 Bottle, 32 oz. Capacity, Rubber, 12Pk | CH9RYG 5113233C-24-------12€116.79
KIMBLE CHASE 5111628V-26 Bottle, 16 oz. Capacity, PTFE, Narrow, 12Pk | CH9RYQ 5111628V-26-------12€79.23
KIMBLE CHASE 5113233V-26 Bottle, 32 oz. Capacity, PTFE, 12Pk | CH9RYY 5113233V-26-------12€117.59
KIMBLE CHASE 5110120C-21 Bottle, 1 oz. Capacity, Pulp/Vinyl, Narrow, Round, 432Pk | CH9RZC 5110120C-21-------432€836.91
KIMBLE CHASE 5113233V-21 Bottle, 32 oz. Capacity, Pulp/Vinyl, Narrow, Round, 12Pk | CH9RZH 5113233V-21-------12€77.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIMBLE CHASE 5110120V-26 Bottle, 1 oz. Capacity, PTFE, 48Pk
€136.77 /unit