Flat Shipping

Flat Shipping at €24.99 + VAT

KIMBLE CHASE 5113233C-24 Bottle, 32 oz. Capacity, Rubber, 12Pk | CH9RYG

KIMBLE CHASE 5113233C-24 Bottle, 32 oz. Capacity, Rubber, 12Pk

Item: CH9RYG Model: 5113233C-24Cross Ref: 9NX35
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€119.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle
Basic MaterialGlass
Body ColorClear
Body Diameter94 mm
Body MaterialSoda Lime Glass
Bottle TypeStorage
Capacity - Ml1L
ClarityTransparent
Closure Liner MaterialRubber
GraduatedNo
Overall Height206 mm
Screw Closure Size33 mm to 400 mm
ShapeBoston Round
Special FeaturesDesign for Safe Pouring, Eliminate Waste and Ensures Product Integrity for Long Term Storage
Usp SpecificationType III

Shipping Info:

Ship weight (kg) 6.282

Product Variants

ProductModelBasic MaterialBody ColorBody MaterialClosure MaterialShapeHeightGraduation RangePkg. Qty.Price
KIMBLE CHASE 5113233B Round Bottle 1000ml 206mm H 12 Pk | AF3YTC 8FRV7 5113233BGlassClearGlassNot IncludedRound206 mmNo Graduations12€117.05
KIMBLE CHASE 5110824C-21 Bottle, 8 oz. Capacity, Pulp/Vinyl, 108Pk | CH9RYB 5110824C-21-------108€344.17
KIMBLE CHASE 5111628V-26 Bottle, 16 oz. Capacity, PTFE, Narrow, 12Pk | CH9RYQ 5111628V-26-------12€79.23
KIMBLE CHASE 5113233V-26 Bottle, 32 oz. Capacity, PTFE, 12Pk | CH9RYY 5113233V-26-------12€117.59
KIMBLE CHASE 5110120C-21 Bottle, 1 oz. Capacity, Pulp/Vinyl, Narrow, Round, 432Pk | CH9RZC 5110120C-21-------432€836.91
KIMBLE CHASE 5113233V-21 Bottle, 32 oz. Capacity, Pulp/Vinyl, Narrow, Round, 12Pk | CH9RZH 5113233V-21-------12€77.70
KIMBLE CHASE 5110422C-25 Bottle, 4 oz. Capacity, Narrow, 160Pk | CH9RZJ 5110422C-25-------160€349.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIMBLE CHASE 5113233C-24 Bottle, 32 oz. Capacity, Rubber, 12Pk
€119.85 /unit