Flat Shipping

Flat Shipping at €24.99 + VAT

KIMBLE CHASE 27050-1000 Erlenmeyer Flask, 1000 mL Capacity, Borosilicate Glass, 300 to 1000mL Graduation | CJ2CRX

KIMBLE CHASE 27050-1000 Erlenmeyer Flask, 1000 mL Capacity, Borosilicate Glass, 300 to 1000mL Graduation

Item: CJ2CRX Model: 27050-1000Cross Ref: 52NG70
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€121.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemErlenmeyer Flask
Astm SpecificationASTM E1406
AutoclavableYes
Basic MaterialGlass
Body ColorClear
Body Diameter135 mm
Body MaterialBorosilicate Glass
Capacity - Ml1L
Capacity - Oz34 fl. oz.
ClarityTransparent
Closure MaterialNo Closure
Closure StyleIncludes Closure: No – Closure Type: Stopper
Closure TypeStopper
Compatible With Stopper Size8
Flask TypeErlenmeyer
Glassware ClassA
GraduatedYes
Graduation Increments - Ml50 mL
Includes ClosureNo
Joint Size8
Minimum Graduation - Metric300 mL
Neck StyleStraight
Overall Height238 mm
ShapeConical
Special FeaturesHeavy-Walled, Narrow Neck
StandardsASTM E1406
Sterile/non-sterileNon-Sterile
Usp SpecificationType I

Shipping Info:

Ship weight (kg) 0.855

Product Variants

ProductModelMPNPrice
KIMBLE CHASE 27050-4000 Erlenmeyer Flask, 4000 mL Capacity, Borosilicate Glass, 1000 to 4000mL Graduation | CJ2CRM 27050-400027050-4000€274.43
KIMBLE CHASE 27050-2000 Erlenmeyer Flask, 2000 mL Capacity, Borosilicate Glass, 600 to 2000mL Graduation | CJ2CRN 27050-200027050-2000€204.72
KIMBLE CHASE 27050-500 Erlenmeyer Flask, 500 mL Capacity, Borosilicate Glass, 150 to 500mL Graduation | CJ2CRV 27050-50027050-500€79.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIMBLE CHASE 27050-1000 Erlenmeyer Flask, 1000 mL Capacity, Borosilicate Glass, 300 to 1000mL Graduation
€121.67 /unit