EATON 10250T7013S | BJ4XMY

EATON 10250T7013S Pushbutton, 3-Position, Maintained, Black Actuator, Stainless Steel Enclosure, 2No-2Nc

Item: BJ4XMY Model: 10250T7013S
In Stock

Get it by Wednesday, Jun 11

€1,454.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorBlack
Actuator TypeSelector switch, knob
Contact Configuration2 NO, 2 NC
Enclosure MaterialStainless Steel
Height4"
Length1/4"
Mfr. SeriesSeries 10250T
Nema Enclosure RatingNEMA 4 NEMA 13 NEMA 12 NEMA 4X NEC Class I Division 2, Groups B, C and D
Number Of Elements1
Number Of Positions3
Operating ModeMaintained
RatingNEC Class I Division 2, Groups B, C and D
Type30.5 mm, Class I Division 2
Warranty1 yr.
Weight0.01 lbs.
Width3 22/25"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)10.16
Ship length (cm)0.64
Ship width (cm)9.86
Country of OriginUS

Product Variants

ProductModelNumber Of PositionsBezelKey NumberMaterialKey RemovalPrice
EATON 10250T26R Non-Illuminated Push Button, Momentary Push, 40mm Mushroom Head | AX3LYR 39P518 10250T26R-Chrome---€260.74
EATON 10250ED1010 | BJ4QXR 10250ED1010-----€1,674.22
EATON 10250ED1043-2 | BJ4QYB 10250ED1043-2-----€525.93
EATON 10250ED1015 | BJ4QYC 10250ED1015------
RFQ
EATON 10250ED1033 | BJ4QYD 10250ED1033-----€413.47
EATON 10250CED23 | BJ4QYE 10250CED23-----€538.08
EATON 10250ED1043-3 | BJ4QYG 10250ED1043-3------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T7013S Pushbutton, 3-Position, Maintained, Black Actuator, Stainless Steel Enclosure, 2No-2Nc
€1,454.23 /unit