Flat Shipping

Flat Shipping at €24.99 + VAT

KIMBLE CHASE 205100-1420 Adapter Thermometer Transparent | AH2EPV 26CY43

KIMBLE CHASE 205100-1420 Adapter Thermometer Transparent

Item: AH2EPV Model: 205100-1420Cross Ref: 26CY43
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€250.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
ColorClear
MaterialGlass
Overall Length95 mm
TypeThermometer
Astm SpecificationASTM E438
AutoclavableNo
FeaturesIncludes Drip Tip, Plastic Valves with Luer Fittings Are Available Separately, Top Luer Fitting and Integral Vacuum Connection
Lower Ground Mouth Size14/20
Product TypeAdapter
Side Ground Mouth Size1/4"
Upper Ground Mouth Size14/20
Usp SpecificationType I

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)25.4
Ship length (cm)17.78
Ship width (cm)17.78
Country of OriginUS

Product Details:

    • Lower Ground Mouth Size : 24/40
    • Side Ground Mouth Size : 1/4"

Product Variants

ProductModelOverall LengthTypeMaterialColorPrice
KIMBLE CHASE 205100-2440 Adapter Thermometer Transparent 24/40 | AH2EPW 26CY44 205100-2440155 mmThermometerGlassClear€207.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIMBLE CHASE 205100-1420 Adapter Thermometer Transparent
€250.75 /unit