Flat Shipping

Flat Shipping at €24.99 + VAT

KILLARK R-53 Bushing Reducing | AC2VRW 2NE27

KILLARK R-53 Bushing Reducing

Item: AC2VRW Model: R-53Cross Ref: 2NE27
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Bushing
ColorSilver
ConnectionMale To Female
Length7/8"
MaterialCopper Free Aluminum
TypeHazardous Location
Connection TypeThreaded
Ends - Hazardous Fittings1" FNPT x 1 1/2" MNPT
FinishPlain
For Use WithIMC, Threaded Conduit
Hazardous Location RatingClass I, Division 1 and 2, Groups A, B, C, D, Class I, Zones 1 and 2, Groups IIC, IIB, IIA, Class II, Division 1 and 2, Groups E, F, G
Overall Length7/8"
Overall Width1 29/32"
Reduction Size1 1/2" to 1"
ShapeRound
Thread GenderFemale to Male
Thread TypeNPT
Trade Size1", 1 1/2"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)3.05
Ship length (cm)5.08
Ship width (cm)5.08
HS code7609000000
Country of OriginUS

Product Variants

ProductModelMaterialConduit SizeTypeColorConnectionPrice
KILLARK R-21 Bushing Reducing | AC2VRQ 2NE21 R-21Copper Free Aluminum1/2" to 3/4"Hazardous LocationSilverMale To Female€5.06
KILLARK R-31 Bushing Reducing | AC2VRT 2NE23 R-31Copper Free Aluminum1/2" to 1"Hazardous LocationSilverMale To Female€5.50
KILLARK R-32 Bushing Reducing | AC2VRV 2NE25 R-32Copper Free Aluminum3/4" to 1"Hazardous LocationSilverMale To Female€5.25
KILLARK R-63 Bushing Reducing | AC2VRX 2NE29 R-63Copper Free Aluminum1" to 2"Hazardous LocationSilverMale To Female€22.00
KILLARK R-65 Bushing Reducing | AC2VRY 2NE30 R-65Copper Free Aluminum-Hazardous LocationSilverMale To Female€22.19
KILLARK RE32S Bushing Reducing | AC2VRZ 2NE33 RE32SSteel3/4" to 1"Hazardous LocationSilverMale To Female€6.95
KILLARK RE21S Bushing Reducing | AF9JDE 2NE31 RE21SSteel1/2" to 3/4"Hazardous LocationSilverMale To Female€6.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KILLARK R-53 Bushing Reducing
€16.29 /unit