Flat Shipping

Flat Shipping at €24.99 + VAT

KILLARK RE32S Bushing Reducing | AC2VRZ 2NE33

KILLARK RE32S Bushing Reducing

Item: AC2VRZ Model: RE32SCross Ref: 2NE33
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Bushing
ColorSilver
Conduit Size3/4" to 1"
ConnectionMale To Female
Length3/4"
MaterialSteel
TypeHazardous Location

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)3.3
Ship width (cm)3.3
HS code7326908595
Country of OriginUS

Product Variants

ProductModelMaterialConduit SizeTypeColorConnectionPrice
KILLARK R-21 Bushing Reducing | AC2VRQ 2NE21 R-21Copper Free Aluminum1/2" to 3/4"Hazardous LocationSilverMale To Female€5.06
KILLARK R-31 Bushing Reducing | AC2VRT 2NE23 R-31Copper Free Aluminum1/2" to 1"Hazardous LocationSilverMale To Female€5.50
KILLARK R-32 Bushing Reducing | AC2VRV 2NE25 R-32Copper Free Aluminum3/4" to 1"Hazardous LocationSilverMale To Female€5.25
KILLARK R-53 Bushing Reducing | AC2VRW 2NE27 R-53Copper Free Aluminum-Hazardous LocationSilverMale To Female€12.68
KILLARK R-63 Bushing Reducing | AC2VRX 2NE29 R-63Copper Free Aluminum1" to 2"Hazardous LocationSilverMale To Female€22.00
KILLARK R-65 Bushing Reducing | AC2VRY 2NE30 R-65Copper Free Aluminum-Hazardous LocationSilverMale To Female€22.19
KILLARK RE21S Bushing Reducing | AF9JDE 2NE31 RE21SSteel1/2" to 3/4"Hazardous LocationSilverMale To Female€6.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KILLARK RE32S Bushing Reducing
€7.36 /unit