Flat Shipping

Flat Shipping at €24.99 + VAT

KILLARK GEBT-25 Conduit Outlet Body Aluminum T | AH2PWG 2NVL8

KILLARK GEBT-25 Conduit Outlet Body Aluminium T

Item: AH2PWG Model: GEBT-25Cross Ref: 2NVL8
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€202.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConduit Outlet Body
Back TypeFlat
Body MaterialAluminum
Body StyleT
Body TypeConduit Outlet Body
ColorGray
Hazardous Location ClassYes
Hub StyleThreaded
Body Capacity29 cu. in.
Compatible Conduit Trade Size1 1/2", 3/4"
Connection TypeThreaded
Cover IncludedYes
FinishPowder Coated
For Use WithRMC
Gasket IncludedYes
Hazardous LocationYes
Hazardous Location RatingClass I, Divisions 1 and 2, Groups B, C, D, Class I, Zones 1 and 2, Groups IIC, IIB, IIA, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2
IncludesGrounding Screw
MaterialAluminum
Number Of Hubs3
Overall Height4 3/8"
Overall Length6 5/8"
Overall Width6"
SeriesGE Series
ShapeT
StandardsCSA, NEMA 4X, UL
Thread GenderFemale
Thread Size1-1/2", 3/4"
Thread TypeNPT
Trade Size3/4", 1 1/2"

Shipping Info:

Ship weight (kg) 1.6875
Ship height (cm)13.21
Ship length (cm)17.78
Ship width (cm)16
Country of OriginMX

Product Variants

ProductModelBody StyleBody TypeHub StylePrice
KILLARK GEBC-2 Conduit Outlet Body Aluminum C | AH2PVT 2NVK4 GEBC-2CConduit Outlet BodyThreaded€165.03
KILLARK GEBC-4 Conduit Outlet Body Aluminum C | AH2PVV 2NVK6 GEBC-4CConduit Outlet BodyThreaded€241.26
KILLARK GEBL-2 Conduit Outlet Body Aluminum L | AH2PVX 2NVK8 GEBL-2LConduit Outlet BodyThreaded€163.86
KILLARK GEBL-3 Conduit Outlet Body Aluminum L | AH2PVY 2NVK9 GEBL-3LConduit Outlet BodyThreaded€238.15
KILLARK GEBT-2 Conduit Outlet Body Aluminum T | AH2PWB 2NVL3 GEBT-2TConduit Outlet BodyThreaded€168.08
KILLARK GEBT-3 Conduit Outlet Body Aluminum T | AH2PWC 2NVL4 GEBT-3TConduit Outlet BodyThreaded€171.79
KILLARK GEBT-4 Conduit Outlet Body Aluminum T | AH2PWD 2NVL5 GEBT-4TConduit Outlet BodyThreaded€204.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KILLARK GEBT-25 Conduit Outlet Body Aluminium T
€202.27 /unit