COXREELS 1185-2028 Hand Crank Hose Reel, 1-1/2 Inch Inner Dia., 125 Feet Length | CF3LBB

COXREELS 1185-2028 Hand Crank Hose Reel, 1-1/2 Inch Inner Dia., 125 Feet Length

Item: CF3LBB Model: 1185-2028
In Stock

Get it by Tuesday, Jun 17

€969.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Crank Hose Reel
Base Size25.5" x 24.5"
Drive TypeHand Crank
Duty RatingLight Duty
Hose Inside Dia.1 1/2"
Hose Length125 ft.
Includes HoseNo
Inside Dia.1 1/2"
Max. Operating Pressure1500 psi
Maximum Operating Pressure1500 psi
MountingBench, Floor, Truck, Wall
Mounting Size23.25" x 18.5"
Outside Dia.2.062"
Overall Height30"
Overall Length28"
Overall Width33 1/2"
Reel MaterialSteel
Swivel MaterialBrass

Shipping Info:

Ship weight (kg) 49.05
Ship height (cm)76.2
Ship length (cm)71.12
Ship width (cm)85.09
Country of OriginUS

Product Variants

ProductModelMax. Operating PressureMountingOverall HeightOverall LengthMounting SizeHose LengthBase SizeHose Inside Dia.Price
COXREELS 1185-1124 Hand Crank Hose Reel 1-1/2 x 50 | AA8AQX 16X572 1185-11241500 psiBench, Floor, Truck, Wall26"24"14.75" x 16"50 ft.17" x 22.25"1 1/2"€787.25
COXREELS 1185-2024 Hand Crank Hose Reel 1-1/2 x 100 | AA8AQY 16X573 1185-20241500 psiBench, Floor, Truck, Wall26"24"23.25" x 16"100 ft.25.5" x 22.25"1 1/2"€776.89
COXREELS 1185-1124-C Hand Crank Hose Reel, 1-1/2 Inch Inner Dia., 50 Feet Length | CF3LAV 1185-1124-C1500 psi-26"24"14.75" x 16"50 ft.17" x 22.25"-€1,087.55
COXREELS 1185-1524 Hand Crank Hose Reel, 1-1/2 Inch Inner Dia., 75 Feet Length | CF3LAW 1185-15241500 psi-26"24"18.75" x 16"75 ft.21" x 22.25"1 1/2"€787.25
COXREELS 1185-1524-C Hand Crank Hose Reel, 1-1/2 Inch Inner Dia., 75 Feet Length | CF3LAX 1185-1524-C1500 psi-26"24"18.75" x 16"75 ft.21" x 22.25"1/2"€1,087.55
COXREELS 1185-2020 Hand Crank Hose Reel, 1-1/2 Inch Inner Dia., 70 Feet Length | CF3LAY 1185-20201500 psi-21.63"20"23.25" x 16"70 ft.25.5" x 19.63"1/2"€803.88
COXREELS 1185-2020-C Hand Crank Hose Reel, 1-1/2 Inch Inner Dia., 70 Feet Length | CF3LAZ 1185-2020-C1500 psi-21.63"20"23.25" x 16"70 ft.25.5" x 19.63"-€1,103.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 1185-2028 Hand Crank Hose Reel, 1-1/2 Inch Inner Dia., 125 Feet Length
€969.28 /unit