KEY-BAK 0KB1-0A22 Key Reel ID Badge 24 Inch | AH9VYR 45DR08

KEY-BAK 0KB1-0A22 Sidekick Key Reel ID Badge 24 Inch

Item: AH9VYR Model: 0KB1-0A22Cross Ref: 45DR08 / Sidekick
In Stock

Get it by Tuesday, Jun 17

€9.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKey Reel
Age GroupAdult
Cable Dia.1/16"
ColorBlack
For Use WithBadge Holders, Keys
GenderUnisex
MaterialPolycarbonate
Overall Length24"
Ring Size1"
TypeBadge Holder
IncludesID Badge
Key Capacity6
Key Retractor Extended Length24"
Key Ring Diameter1"
Overall Width1 3/8"
Product TypeKey Reel
Retractor Force4 ozf

Shipping Info:

Ship weight (kg) 0.0463
Ship height (cm)25.4
Ship length (cm)12.7
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelColorFinishMaterialPrice
KEY-BAK 0S48-813 Key Reel Kevlar Belt Loop Fits 2 1/4 In | AB3GYK 1TCX2 0S48-813BlackMatte BlackPolycarbonate€18.01
KEY-BAK 0005-005 Key Reel Chain Clip Fits 2 Inch Belts | AB3GYQ 1TCX7 0005-005SilverSilver Texture-€12.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEY-BAK 0KB1-0A22 Sidekick Key Reel ID Badge 24 Inch
€9.35 /unit