RAPTOR TC30F15 Connection Adapter, 3 Inch Tri Clover x 1.5 Inch FPT | CF6CFY

APPROVED VENDOR TC30F15 Connection Adapter, 3 Inch Tri Clover x 1.5 Inch FPT

Item: CF6CFY Model: TC30F15
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnection Adapter
Bore Dia.1.35"
Flange Dia.3.579"
MaterialStainless Steel
Material GradeGrade 304
Overall Length2"
Thread TypeFNPT

Product Variants

ProductModelOverall LengthFlange Dia.Bore Dia.Thread TypeMaterialPrice
RAPTOR TC05F12 Connection Adapter, 1/2 Inch Tri Clover x 1/2 Inch FPT | CF6CFD TC05F121.38"1"-FNPTStainless Steel-
RFQ
RAPTOR TC075F12 Connection Adapter, 3/4 Inch Tri Clover x 1/2 Inch FPT | CF6CFE TC075F121.65"1"-FNPTStainless Steel-
RFQ
RAPTOR TC15F14 Connection Adapter, 1.5 Inch Tri Clover x 1/4 Inch FNPT Fitting | CF6CFF TC15F141 1/4"1.984"7/16"FNPTStainless Steel-
RFQ
RAPTOR TC15F38 Connection Adapter, 1.5 Inch Tri Clover x 3/8 Inch FNPT | CF6CFG TC15F381 1/8"1.984"9/16"FNPTStainless Steel-
RFQ
RAPTOR TC15F12 Connection Adapter, 1.5 Inch Tri Clover x 1/2 Inch FNPT | CF6CFH TC15F121 1/4"1.984"5/8"FNPTStainless Steel-
RFQ
RAPTOR TC15F34 Connection Adapter, 1.5 Inch Tri Clover x 3/4 Inch FNPT | CF6CFJ TC15F341 5/8"1.984"5/8"FNPTStainless Steel-
RFQ
RAPTOR TC15F10 Connection Adapter, 1.5 Inch Tri Clover x 1 Inch FNPT | CF6CFK TC15F101 5/8"1.984"7/8"FNPTStainless Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR TC30F15 Connection Adapter, 3 Inch Tri Clover x 1.5 Inch FPT