KERN AND SOHN ORA 32BB Analog Refractometer | CE8LFU

KERN AND SOHN ORA 32BB Analog Refractometer, 0 to 32% Range

Item: CE8LFU Model: ORA 32BB
In Stock

Get it by Monday, Jun 16

€72.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnalog Refractometer
Scale Divisions0.2%
Scale TypeBrix

Shipping Info:

Ship weight (kg) 0.31
Ship height (cm)6.5
Ship length (cm)9.4
Ship width (cm)21.5
Country of OriginCN

Product Variants

ProductModelScale DivisionsScale TypeAutomatic Temp. CompensationPrice
KERN AND SOHN ORA 10BA Analog Refractometer | CE8LEX ORA 10BA0.1%BrixYes€76.78
KERN AND SOHN ORA 10BB Analog Refractometer | CE8LEY ORA 10BB0.1%Brix-€72.73
KERN AND SOHN ORA 18BB Analog Refractometer | CE8LEZ ORA 18BB0.1%Brix--
RFQ
KERN AND SOHN ORA 20BA Analog Refractometer | CE8LFK ORA 20BA0.1%BrixYes€76.78
KERN AND SOHN ORA 20BB Analog Refractometer | CE8LFL ORA 20BB0.1%Brix-€72.73
KERN AND SOHN ORA 32BA Analog Refractometer | CE8LFT ORA 32BA0.2%BrixYes€76.78
KERN AND SOHN ORA 62BA Analog Refractometer | CE8LGH ORA 62BA0.2%BrixYes€76.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN ORA 32BB Analog Refractometer, 0 to 32% Range
€72.73 /unit