Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U01000.050.0350 Hex Cap Screw Grade 5 1/2-13 x 3-1/2 - Pack Of 10 | AB6ZLU 22RZ94

APPROVED VENDOR U01000.050.0350 Hex Head Cap Screw, 1/2 In - 13 Thread Size, Steel, 3 1/2 In Lg., 5/16 In Head Ht., Gr. 5, Coarse, 10 Pk

Item: AB6ZLU Model: U01000.050.0350Cross Ref: 22RZ94
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 5
Head Height5/16"
Head TypeHex
Head Width3/4"
Length3 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength105000 psi
Thread DirectionRight Hand
Thread Length1 1/4"
Thread Size1/2"-13
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Drive Size3/4"
Fastener Length3 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length1 1/4"
Overall Length3 1/2"
Rockwell HardnessHRC19
Thread Fit2A

Shipping Info:

Ship weight (kg) 1.022
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U01000.050.0075 Hex Cap Screw Grade 5 1/2-13 x 3/4 - Pack Of 25 | AB6ZLF 22RZ82 U01000.050.0075Fully ThreadedRight HandHex-1/2"-13SteelBlack OxideCoarse25€10.58
APPROVED VENDOR U01000.050.0087 Hex Cap Screw Grade 5 1/2-13 x 7/8 - Pack Of 25 | AB6ZLG 22RZ83 U01000.050.0087Fully ThreadedRight HandHex-1/2"-13SteelBlack OxideCoarse25€16.82
APPROVED VENDOR U01000.050.0100 Hex Cap Screw Grade 5 1/2-13 x 1 - Pack Of 25 | AB6ZLH 22RZ84 U01000.050.0100Fully ThreadedRight HandHex-1/2"-13SteelBlack OxideCoarse25€9.48
APPROVED VENDOR U01000.050.0125 Hex Cap Screw Grade 5 1/2-13 x 1-1/4 - Pack Of 25 | AB6ZLJ 22RZ85 U01000.050.0125Fully ThreadedRight HandHex-1/2"-13SteelBlack OxideCoarse25€10.35
APPROVED VENDOR U01000.050.0150 Hex Cap Screw Grade 5 1/2-13 x 1-1/2 - Pack Of 25 | AB6ZLK 22RZ86 U01000.050.0150Fully ThreadedRight HandHex-1/2"-13SteelBlack OxideCoarse25€11.71
APPROVED VENDOR U01000.050.0175 Hex Cap Screw Grade 5 1/2-13 x 1-3/4 - Pack Of 25 | AB6ZLL 22RZ87 U01000.050.0175Fully ThreadedRight HandHex-1/2"-13SteelBlack OxideCoarse25€12.74
APPROVED VENDOR U01000.050.0200 Hex Cap Screw Grade 5 1/2-13 x 2 - Pack Of 10 | AB6ZLM 22RZ88 U01000.050.0200Partially ThreadedRight HandHex-1/2"-13SteelBlack OxideCoarse10€8.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U01000.050.0350 Hex Head Cap Screw, 1/2 In - 13 Thread Size, Steel, 3 1/2 In Lg., 5/16 In Head Ht., Gr. 5, Coarse, 10 Pk
€15.76 /unit