Flat Shipping

Flat Shipping at €24.99 + VAT

DOMINION FAUCETS 77-9005RP Faucet Spray Spring Hose Wall Spray | AH9QMN 40XC72

DOMINION FAUCETS 77-9005RP Faucet Spray Spring Hose Wall Spray

Item: AH9QMN Model: 77-9005RPCross Ref: 40XC72
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€411.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Pantry Faucet Spray Spring Hose
CoverChrome
Faucet OperationManual
Flow Rate1.6 GPM
Inlet1/2"
Inlet Size1/2"
Length3 ft.
MountingSurface
Faucet ActivationManual
Faucet Body MaterialBrass
Faucet FinishChrome
Flow Outlet Type - FaucetSpray
Mounting Type - FaucetDeck
StandardsAB1953
Water Inlet Connection Size1/2"

Shipping Info:

Ship weight (kg) 4.86
Ship height (cm)8.89
Ship length (cm)21.59
Ship width (cm)66.04
Country of OriginTW

Product Variants

ProductModelFlow RateInlet SizeFaucet OperationPrice
DOMINION FAUCETS 77-9011PR Faucet Spray Spring Hose 1/2 inch Spray | AH9QLD 40XC37 77-9011PR1.6 GPM1/2"Manual€377.71
DOMINION FAUCETS 77-9010PR Faucet Spray Spring Hose 1/2 Inch Wall | AH9QLR 40XC51 77-9010PR1.6 GPM1/2"Manual€365.53
DOMINION FAUCETS 77-9004PR Faucet Spray Spring Hose Comm Kitchen | AH9QLW 40XC55 77-9004PR1.6 GPM1/2"Manual€379.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DOMINION FAUCETS 77-9005RP Faucet Spray Spring Hose Wall Spray
€411.02 /unit