KERN AND SOHN BXS 1.5T-4SM Floor Scale | CE8HMT

KERN AND SOHN BXS 1.5T-4SM Floor Scale

Item: CE8HMT Model: BXS 1.5T-4SM
In Stock

Get it by Tuesday, Jun 17

€906.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Scale
Minimum Load10000g
Readability500kg
Weighing Capacity1500kg

Shipping Info:

Ship weight (kg) 99.207
Ship height (cm)8
Ship length (cm)100
Ship width (cm)100
Country of OriginDE

Product Variants

ProductModelReadabilityWeighing CapacityWeighing Surface DepthWeighing Surface WidthMeasuring UnitsCoatingDisplay TypeMax. Ambient HumidityPrice
KERN AND SOHN BFA 1T-4NM Floor Scale | CE8HJT BFA 1T-4NM---------
RFQ
KERN AND SOHN BFA 1T-4SNM Floor Scale | CE8HJU BFA 1T-4SNM---------
RFQ
KERN AND SOHN BFA 3T-3LM Floor Scale | CE8HJV BFA 3T-3LM---------
RFQ
KERN AND SOHN BFA 3T-3NM Floor Scale | CE8HJW BFA 3T-3NM---------
RFQ
KERN AND SOHN BFA 600K-1NM Floor Scale | CE8HJX BFA 600K-1NM---------
RFQ
KERN AND SOHN BFA 600K-1SNM Floor Scale | CE8HJY BFA 600K-1SNM-----Silicon Coated---
RFQ
KERN AND SOHN BFA 6T-3M Floor Scale | CE8HJZ BFA 6T-3M--------€1,721.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN BXS 1.5T-4SM Floor Scale
€906.76 /unit