Flat Shipping

Flat Shipping at €24.99 + VAT

KEO MC6721TN-6X5/32X1-48T 105-09453 Cutting Tool, High Speed Steel, 6 Inch Cutter Dia, 5/32 Inch Cutter Thick | CR6LUP

KEO MC6721TN-6X5/32X1-48T 105-09453 Cutting Tool, High Speed Steel, 6 Inch Dia., 5/32 Inch Thick

Item: CR6LUP Model: MC6721TN-6X5/32X1-48T 105-09453Cross Ref: 60JW16
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€303.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCutting Tool
Arbor Hole1"
Cutter Dia.6"
Cutter Thickness0.156"
FinishTin
List Number950-000
MaterialHigh Speed Steel
Number Of Teeth48
System Of MeasurementImperial
Finish - MachiningTiN
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch

Shipping Info:

Ship weight (kg) 0.522
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCutter Dia.MaterialCutter ThicknessNumber Of TeethArbor HoleFinishPrice
KEO MS10042TN-10X1/4X1 1/4-56T 105-08121 Cutting Tool, High Speed Steel, 10 Inch Cutter Dia, 1/4 Inch Cutter Thick | CR6LCX MS10042TN-10X1/4X1 1/4-56T 105-0812110"High Speed Steel1/4"561 1/4"Tin€1,577.33
KEO MS10042-10X1/4X1 1/4-56T 105-08120 Cutting Tool, High Speed Steel, 10 Inch Cutter Dia, 1/4 Inch Cutter Thick | CR6LCY MS10042-10X1/4X1 1/4-56T 105-0812010"High Speed Steel1/4"561 1/4"Bright, Uncoated€1,248.33
KEO MT10042TN-10X1/4X1 1/4-56T 105-09051 Cutting Tool, High Speed Steel, 10 Inch Cutter Dia, 1/4 Inch Cutter Thick | CR6LCZ MT10042TN-10X1/4X1 1/4-56T 105-0905110"High Speed Steel1/4"561 1/4"Tin€1,476.18
KEO MT10043TN-10X1/4X1 1/2-56T 105-09061 Cutting Tool, High Speed Steel, 10 Inch Cutter Dia, 1/4 Inch Cutter Thick | CR6LDA MT10043TN-10X1/4X1 1/2-56T 105-0906110"High Speed Steel1/4"561 1/2"Tin€1,625.87
KEO MT10042-10X1/4X1 1/4-56T 105-09050 Cutting Tool, High Speed Steel, 10 Inch Cutter Dia, 1/4 Inch Cutter Thick | CR6LDB MT10042-10X1/4X1 1/4-56T 105-0905010"High Speed Steel1/4"561 1/4"Bright, Uncoated€1,285.72
KEO MS10043-10X1/4X1 1/2-56T 105-08130 Cutting Tool, High Speed Steel, 10 Inch Cutter Dia, 1/4 Inch Cutter Thick | CR6LDC MS10043-10X1/4X1 1/2-56T 105-0813010"High Speed Steel1/4"561 1/2"Bright, Uncoated€1,251.77
KEO MT10032TN-10X3/16X1 1/4-56T 105-09011 Cutting Tool, High Speed Steel, 10 Inch Cutter Dia, 3/16 Inch Cutter Thick | CR6LDD MT10032TN-10X3/16X1 1/4-56T 105-0901110"High Speed Steel0.188"561 1/4"Tin€1,553.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEO MC6721TN-6X5/32X1-48T 105-09453 Cutting Tool, High Speed Steel, 6 Inch Dia., 5/32 Inch Thick
€303.02 /unit