Flat Shipping

Flat Shipping at €24.99 + VAT

KEO 68390 Keyseat Cutter Hss #404 12t Rh 8 Inch Face | AG3TRZ 33UW29

KEO 68390 Keyseat Cutter Hss #404 12t Rh 8 Inch Face

Item: AG3TRZ Model: 68390Cross Ref: 33UW29
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€83.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKeyseat Cutter
American Standard No.850
Cutter Dia.28.5 mm
Face Width8 mm
FinishUncoated
Left/right HandRight
MaterialHigh Speed Steel
Number Of Pieces1
Number Of Teeth12
Overall Length71 mm
ShankStraight
Shank Dia.10 mm
Tooth TypeStraight
TypeStandard
Cutter Thickness8 mm
Cutting DirectionRight Hand
Material - MachiningHigh Speed Steel
Measurement SystemMetric
Neck Dia.8.5 mm
Primary Material ApplicationAll Materials
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)4.83
Ship length (cm)7.62
Ship width (cm)4.83
HS code8207706060

Product Variants

ProductModelCutter Dia.Overall LengthShank Dia.Number Of TeethFace WidthTypeMaterialFinishPrice
KEO 68200 Keyseat Cutter Hss #850 6t 1 Inch Face | AG3TQH 33UV90 682004.5 mm50 mm6 mm61 mmStandardHigh Speed SteelUncoated€46.64
KEO 68201 Keyseat Cutter Hss #850 4t 1 Inch Face | AG3TQJ 33UV91 682014.5 mm50 mm6 mm41 mmStandardHigh Speed SteelUncoated€60.85
KEO 68210 Keyseat Cutter Hss #850 8t 1-1/2 Inch Face | AG3TQK 33UV92 682107.5 mm50 mm6 mm81.5 mmStandardHigh Speed SteelUncoated€46.60
KEO 68211 Keyseat Cutter Hss #850 6t 1-1/2 Inch Face | AG3TQL 33UV93 682117.5 mm50 mm6 mm61.5 mmStandardHigh Speed SteelUncoated€61.39
KEO 68220 Keyseat Cutter Hss #850 8t 2 Inch Face | AG3TQM 33UV94 682207.5 mm50 mm6 mm82 mmStandardHigh Speed SteelUncoated€46.64
KEO 68221 Keyseat Cutter Hss #850 6t 2 Inch Face | AG3TQN 33UV95 682217.5 mm50 mm6 mm62 mmStandardHigh Speed SteelUncoated€60.85
KEO 68230 Keyseat Cutter Hss #850 8t 50in L | AG3TQP 33UV96 6823010.5 mm50 mm6 mm82 mmStandardHigh Speed SteelUncoated€46.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEO 68390 Keyseat Cutter Hss #404 12t Rh 8 Inch Face
€83.17 /unit