Flat Shipping

Flat Shipping at €24.99 + VAT

KEO 65065 Keyseat Cutter High Speed Steel 3/4 Inch #506 Staggered Tooth | AC2XZW 2NYU1

KEO 65065 Keyseat Cutter High Speed Steel 3/4 Inch #506 Staggered Tooth

Item: AC2XZW Model: 65065Cross Ref: 2NYU1
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKeyseat Cutter
American Standard No.506
Cutter Dia.3/4"
Face Width0.156"
FinishBright
Left/right HandRight
Overall Length2.156"
ShankStraight
Shank Dia.1/2"
American Standard Size506
Cutter Thickness5/32"
Cutting DirectionRight Hand
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Neck Dia.1/4"
Number Of Teeth8
Primary Material ApplicationAll Materials
Shank Type - MachiningStraight
Tooth TypeStaggered

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.78
Ship length (cm)5.59
Ship width (cm)2.54
HS code8207703030
Country of OriginUS

Product Variants

ProductModelCutter Dia.Overall LengthNumber Of TeethFinishFace WidthAmerican Standard No.Shank Dia.TypePrice
KEO 62010 Keyseat Cutter High Speed Steel 1/4 Inch #202 Straight Tooth | AC2XXL 2NYJ9 620101/4"2.062"-Bright0.062"2021/2"-€44.22
KEO 62020 Keyseat Cutter High Speed Steel 5/16 Inch #202 1/2 Straight Tooth | AC2XXM 2NYK1 620200.312"2.062"-Bright0.062"-1/2"-€40.08
KEO 63020 Keyseat Cutter High Speed Steel 5/16 Inch #302 1/2 Straight Tooth | AC2XXN 2NYK2 630200.312"2.094"-Bright0.094"-1/2"-€45.24
KEO 62030 Keyseat Cutter High Speed Steel 3/8 Inch #203 Straight Tooth | AC2XXP 2NYK3 620303/8"2.062"-Bright0.062"2031/2"-€41.00
KEO 63030 Keyseat Cutter High Speed Steel 3/8 Inch #303 Straight Tooth | AC2XXQ 2NYK4 630303/8"2.094"-Bright0.094"3031/2"-€41.02
KEO 64030 Keyseat Cutter High Speed Steel 3/8 Inch #403 Straight Tooth | AC2XXR 2NYK5 640303/8"2 1/8"-Bright1/8"4031/2"-€41.37
KEO 62040 Keyseat Cutter High Speed Steel 1/2 Inch #204 Straight Tooth | AC2XXT 2NYK6 620401/2"2.062"-Bright0.062"2041/2"-€42.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEO 65065 Keyseat Cutter High Speed Steel 3/4 Inch #506 Staggered Tooth
€56.62 /unit