Flat Shipping

Flat Shipping at €24.99 + VAT

KEO 55801-TiALN Countersink Set 5 Piece 6 Flutes 82 Degree Tialn | AD6YHV 4CKF7

KEO 55801-TiALN Countersink Set 5 Piece 6 Flutes 82 Degree Tialn

Item: AD6YHV Model: 55801-TiALNCross Ref: 4CKF7
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCountersink Set
ApplicationFor Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
FinishTiAlN
Included Angle82°
Largest Body Dia.3/4"
MaterialCarbide
Number Of Flutes6
Number Of Pieces5
Primary Material ApplicationStainless Steel
Primary Material Application Iso CodeK, N, O, P3, S1
Smallest Body Dia.1/4"
System Of MeasurementFractional Inch
TypeSingle Ended
Body Diameters Included1/4", 3/8", 1/2", 5/8", 3/4"
Cutting Direction - MachiningRight Hand
Finish - MachiningTiAlN
Material - MachiningCarbide
Measurement SystemFractional Inch
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.79
Ship length (cm)13.72
Ship width (cm)8.64
HS code8207906000
Country of OriginUS

Product Variants

ProductModelNumber Of FlutesFinishMaterialPrimary Material ApplicationPrice
KEO 55709 Countersink Set 5 Piece 1 Flutes 60 Degree Carbide | AD6YGZ 4CKD6 557091UncoatedCarbide-€495.36
KEO 55709-TiALN Countersink Set 5 Piece 1 Flutes 60 Degree Tialn | AD6YHA 4CKD7 55709-TiALN1TiAlNCarbideStainless Steel€584.43
KEO 55719 Countersink Set 5 Piece 1 Flutes 82 Degree Carbide | AD6YHB 4CKD8 557191UncoatedCarbide-€492.78
KEO 55729 Countersink Set 5 Piece 1 Flutes 90 Degree Carbide | AD6YHD 4CKE1 557291UncoatedCarbide-€495.41
KEO 55729-TiALN Countersink Set 5 Piece 1 Flutes 90 Degree Tialn | AD6YHE 4CKE2 55729-TiALN1TiAlNCarbideStainless Steel€593.21
KEO 55739 Countersink Set 5 Piece 1 Flutes 100 Degree Carbide | AD6YHF 4CKE3 557391UncoatedCarbide-€495.36
KEO 55739-TiALN Countersink Set 5 Piece 1 Flutes 100 Degree Tialn | AD6YHG 4CKE4 55739-TiALN1TiAlNCarbideStainless Steel€566.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEO 55801-TiALN Countersink Set 5 Piece 6 Flutes 82 Degree Tialn