Flat Shipping

Flat Shipping at €24.99 + VAT

KEO 55563-TiN Countersink 6 Flutes 100 Degree 5/16 Cobalt Tin | AD3KTQ 3ZXG3

KEO 55563-TiN Countersink 6 Flutes 100 Degree 5/16 Cobalt Tin

Item: AD3KTQ Model: 55563-TiNCross Ref: 3ZXG3
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCountersink
ApplicationFor Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Body Dia.0.312"
FinishTin Coat
Included Angle100°
MaterialCobalt
Number Of Flutes6
Number Of Pieces1
Overall Length1 3/4"
Pilot GuideNo
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Shank Dia.1/4"
Shank Length7/8"
System Of MeasurementFractional Inch
TypeSingle Ended
Countersink Angle100°
Finish - MachiningTiN
Material - MachiningCobalt
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsISO 9001:2008

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.79
Ship length (cm)4.45
Ship width (cm)0.79
HS code8207904500
Country of OriginUS

Product Variants

ProductModelBody Dia.Shank Dia.FinishOverall LengthNumber Of FlutesMaterialPrimary Material ApplicationCountersink AnglePrice
KEO 55500 Countersink 6 Flutes 60 Degree 1/8 Cobalt | AD3KJL 3ZUH1 555001/8"1/8"Bright1 1/4"6CobaltSteel-€12.89
KEO 55501 Countersink 6 Flutes 60 Degree 3/16 Cobalt | AD3KJM 3ZUH2 555010.188"0.188"Bright1 3/8"6CobaltSteel-€12.43
KEO 55502 Countersink 6 Flutes 60 Degree 1/4 Cobalt | AD3KJN 3ZUH3 555021/4"1/4"Bright1 1/2"6CobaltSteel-€14.20
KEO 55503 Countersink 6 Flutes 60 Degree 5/16 Cobalt | AD3KJP 3ZUH4 555030.312"1/4"Bright1 3/4"6CobaltSteel-€17.28
KEO 55504 Countersink 6 Flutes 60 Degree 3/8 Cobalt | AD3KJQ 3ZUH5 555043/8"1/4"Bright1 3/4"6CobaltSteel-€17.63
KEO 55505 Countersink 6 Flutes 60 Degree 1/2 Cobalt | AD3KJR 3ZUH6 555051/2"1/4"Bright2"6CobaltSteel-€21.71
KEO 55506 Countersink 6 Flutes 60 Degree 1/2 Cobalt | AD3KJT 3ZUH7 555061/2"3/8"Bright2"6CobaltSteel-€21.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEO 55563-TiN Countersink 6 Flutes 100 Degree 5/16 Cobalt Tin
€22.61 /unit