Flat Shipping

Flat Shipping at €24.99 + VAT

KEO 55073 Countersink 6 Flutes 100 Degree 1 1/2 Hss | AD7PPZ 4FUU7

KEO 55073 Countersink 6 Flutes 100 Degree 1 1/2 Hss

Item: AD7PPZ Model: 55073Cross Ref: 4FUU7
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€138.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCountersink
ApplicationFor Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Body Dia.1 1/2"
FinishBlack Oxide
Included Angle100°
MaterialHigh Speed Steel
Number Of Flutes6
Number Of Pieces1
Overall Length2 7/8"
Pilot GuideNo
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Shank Dia.3/4"
Shank Length1 1/4"
System Of MeasurementFractional Inch
TypeSingle Ended
Countersink Angle100°
Finish - MachiningBright (Uncoated)
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsISO 9001:2008

Shipping Info:

Ship weight (kg) 0.3465
Ship height (cm)7.62
Ship length (cm)4.32
Ship width (cm)4.32
HS code8207904500
Country of OriginUS

Product Variants

ProductModelFinishShank Dia.Body Dia.Overall LengthNumber Of FlutesMaterialPrimary Material ApplicationPrice
KEO 55002 Countersink 6 Flutes 60 Degree 1/4 High Speed Steel Uncoated | AA9GYM 1DBY2 55002Uncoated1/4"1/4"1 1/2"6High Speed SteelSteel€12.53
KEO 55004 Countersink 6 Flutes 60 Degree 3/8 High Speed Steel Uncoated | AA9GYN 1DBY3 55004Uncoated1/4"3/8"1 3/4"6High Speed SteelSteel€15.39
KEO 55005 Countersink 6 Flutes 60 Degree 1/2 High Speed Steel Uncoated | AA9GYP 1DBY4 55005Uncoated1/4"1/2"2"6High Speed SteelSteel€18.60
KEO 55007 Countersink 6 Flutes 60 Degree 5/8 High Speed Steel Uncoated | AA9GYQ 1DBY5 55007Uncoated1/4"5/8"2 1/4"6High Speed SteelSteel€24.31
KEO 55009 Countersink 6 Flutes 60 Degree 3/4 High Speed Steel Uncoated | AA9GYR 1DBY6 55009Uncoated1/2"3/4"2 5/8"6High Speed SteelSteel€38.90
KEO 55011 Countersink 6 Flutes 60 Degree 1 Inch Hss | AA9GYT 1DBY7 55011Uncoated1/2"1"2 3/4"6High Speed SteelSteel€60.04
KEO 55022 Countersink 6 Flutes 82 Degree 1/4 High Speed Steel Uncoated | AA9GYU 1DBY8 55022Uncoated1/4"1/4"1 1/2"6High Speed SteelSteel€15.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEO 55073 Countersink 6 Flutes 100 Degree 1 1/2 Hss
€138.25 /unit