Flat Shipping

Flat Shipping at €24.99 + VAT

KEO 55015 Drill/countersink 6 Fl 60 Degrees 2 Inch Hss | AG3THQ 33UU32

KEO 55015 Drill/countersink 6 Fl 60 Degrees 2 Inch Hss

Item: AG3THQ Model: 55015Cross Ref: 33UU32
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€225.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCountersink
FinishUncoated
Included Angle60°
MaterialHigh Speed Steel
Number Of Flutes6
Number Of Pieces1
Pilot GuideNo
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Shank Dia.3/4"
System Of MeasurementFractional Inch
Body Dia.2"
Countersink Angle60°
Finish - MachiningBright (Uncoated)
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Overall Length3 3/4"
Shank Length1 1/4"
Shank Type - MachiningStraight
StandardsISO 9001:2008

Shipping Info:

Ship weight (kg) 0.576
Ship height (cm)15.88
Ship length (cm)15.88
Ship width (cm)5.08
HS code8207600061

Product Variants

ProductModelFinishShank Dia.Body Dia.Overall LengthNumber Of FlutesMaterialPrimary Material ApplicationPrice
KEO 55002 Countersink 6 Flutes 60 Degree 1/4 High Speed Steel Uncoated | AA9GYM 1DBY2 55002Uncoated1/4"1/4"1 1/2"6High Speed SteelSteel€12.53
KEO 55004 Countersink 6 Flutes 60 Degree 3/8 High Speed Steel Uncoated | AA9GYN 1DBY3 55004Uncoated1/4"3/8"1 3/4"6High Speed SteelSteel€15.39
KEO 55005 Countersink 6 Flutes 60 Degree 1/2 High Speed Steel Uncoated | AA9GYP 1DBY4 55005Uncoated1/4"1/2"2"6High Speed SteelSteel€18.60
KEO 55007 Countersink 6 Flutes 60 Degree 5/8 High Speed Steel Uncoated | AA9GYQ 1DBY5 55007Uncoated1/4"5/8"2 1/4"6High Speed SteelSteel€24.31
KEO 55009 Countersink 6 Flutes 60 Degree 3/4 High Speed Steel Uncoated | AA9GYR 1DBY6 55009Uncoated1/2"3/4"2 5/8"6High Speed SteelSteel€38.90
KEO 55011 Countersink 6 Flutes 60 Degree 1 Inch Hss | AA9GYT 1DBY7 55011Uncoated1/2"1"2 3/4"6High Speed SteelSteel€60.04
KEO 55022 Countersink 6 Flutes 82 Degree 1/4 High Speed Steel Uncoated | AA9GYU 1DBY8 55022Uncoated1/4"1/4"1 1/2"6High Speed SteelSteel€15.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEO 55015 Drill/countersink 6 Fl 60 Degrees 2 Inch Hss
€225.29 /unit