Flat Shipping

Flat Shipping at €24.99 + VAT

KEO 53522-TiN Countersink 0 Flutes 90 Degree 1/2 Cobalt Tin | AD7QAH 4FVZ5

KEO 53522-TiN Countersink 0 Flutes 90 Degree 1/2 Cobalt Tin

Item: AD7QAH Model: 53522-TiNCross Ref: 4FVZ5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCountersink
ApplicationCountersinks And Deburs Aluminum, Non-Metallics And Plastics
Body Dia.1/2"
FinishTin Coat
Included Angle90°
MaterialCobalt
Number Of Flutes0
Number Of Pieces1
Overall Length2"
Pilot GuideNo
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Shank Dia.0.312"
Shank Length1 1/4"
System Of MeasurementFractional Inch
TypeSingle Ended
Finish - MachiningTiN
Material - MachiningCobalt
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsISO 9001:2008

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)6.35
Ship length (cm)1.78
Ship width (cm)1.52
HS code8207904500
Country of OriginUS

Product Variants

ProductModelFinishOverall LengthBody Dia.Shank Dia.Number Of FlutesMaterialPrimary Material ApplicationPrice
KEO 53500 Countersink/deburring Tool 60 Degree 5/16 | AA9GVX 1DBP5 53500Uncoated1 7/8"0.312"1/4"-CobaltSteel€20.75
KEO 53501 Countersink/deburring Tool 60 Degree 3/8 Co | AA9GVY 1DBP6 53501Uncoated1 7/8"3/8"1/4"-CobaltSteel€23.13
KEO 53502 Countersink/deburring Tool 60 Degree 1/2 Co | AA9GVZ 1DBP7 53502Uncoated2"1/2"0.312"-CobaltSteel€29.73
KEO 53503 Countersink/deburring Tool 60 Degree 5/8 Co | AA9GWA 1DBP8 53503Uncoated2 1/2"5/8"3/8"-CobaltSteel€33.40
KEO 53504 Countersink/deburring Tool 60 Degree 3/4 Co | AA9GWB 1DBP9 53504Uncoated2 3/4"3/4"3/8"-CobaltSteel€46.19
KEO 53505 Countersink/deburring Tool 60 Degree 1 In | AA9GWC 1DBR1 53505Uncoated3"1"3/8"-CobaltSteel€57.61
KEO 53506 Countersink/deburring Tool 60 Degree 1 1/4 | AA9GWD 1DBR2 53506Uncoated3 1/2"1 1/4"1/2"-CobaltSteel€140.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEO 53522-TiN Countersink 0 Flutes 90 Degree 1/2 Cobalt Tin
€36.19 /unit