Flat Shipping

Flat Shipping at €24.99 + VAT

KEO 35607 Spotting Drill 12 Mm 90 Degrees | AA4FAH 12J408

KEO 35607 Spotting Drill 12 Mm 90 Degrees

Item: AA4FAH Model: 35607Cross Ref: 12J408
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpotting Drill
Cutting DirectionRight
Drill Bit Point Angle90°
FinishBright
MaterialCobalt
SizeM12
Body Dia.12 mm
Cutting Direction - MachiningRight Hand
Drill Bit Size12 mm
Flute Length30 mm
Flute TypeSpiral
Material - MachiningCobalt
Measurement SystemMetric
Overall Length102 mm
Shank Type - MachiningStraight
Spiral DirectionRight Hand

Shipping Info:

Ship weight (kg) 0.5265
Ship height (cm)1.59
Ship length (cm)25.4
Ship width (cm)1.59
HS code8207502080
Country of OriginUS

Product Variants

ProductModelDrill Bit Point AngleSizeMaterialFinishCutting DirectionPrice
KEO 35600 Spotting Drill 2 Mm 90 Degrees | AA4FAA 12J401 3560090°2 mmCobaltBrightRight€44.79
KEO 35601 Spotting Drill 3 Mm 90 Degrees | AA4FAB 12J402 3560190°3 mmCobaltBrightRight€38.76
KEO 35602 Spotting Drill 4 Mm 90 Degrees | AA4FAC 12J403 3560290°4 mmCobaltBrightRight€38.36
KEO 35603 Spotting Drill 5 Mm 90 Degrees | AA4FAD 12J404 3560390°-CobaltBrightRight€40.00
KEO 35604 Spotting Drill 6 Mm 90 Degrees | AA4FAE 12J405 3560490°-CobaltBrightRight€43.44
KEO 35605 Spotting Drill 6 Mm 90 Degrees | AA4FAF 12J406 3560590°-CobaltBrightRight€40.53
KEO 35606 Spotting Drill 10 Mm 90 Degrees | AA4FAG 12J407 3560690°M10CobaltBrightRight€49.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEO 35607 Spotting Drill 12 Mm 90 Degrees
€56.40 /unit