Flat Shipping

Flat Shipping at €24.99 + VAT

KEO 34345 Nc Spotting Drills 82 Degree 3/4 Inch Carbide | AG3RYH 33UP97

KEO 34345 Nc Spotting Drills 82 Degree 3/4 Inch Carbide

Item: AG3RYH Model: 34345Cross Ref: 33UP97
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€278.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNC Spotting Drills
Cutting DirectionRight
Drill Bit Point Angle82°
FinishUncoated
Flute Length1 1/8"
MaterialCarbide
Number Of Pieces1
Overall Length4"
Size3/4"
Body Dia.3/4"
Cutting Direction - MachiningRight Hand
Decimal Equivalent0.75
Drill Bit Size3/4"
Finish - MachiningBright (Uncoated)
Flute TypeSpiral
Material - MachiningCarbide
Measurement SystemFractional Inch
Number Of Flutes2
Shank Type - MachiningStraight
Spiral DirectionRight Hand

Shipping Info:

Ship weight (kg) 0.351
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)1.91
HS code8207504060

Product Variants

ProductModelMaterialFinishOverall LengthFlute LengthSizeDrill Bit Point AngleCutting DirectionDecimal EquivalentPrice
KEO 38103 Spotting Drill 1 Inch 82 Degree 6 Overall Length | AA4FBY 12J445 38103CobaltBright6"2 1/4"1"82°Right-€181.73
KEO 38105 Spotting Drill 1 Inch 82 Degree 8 Overall Length | AA4FBZ 12J446 38105CobaltBright8"2 1/4"1"82°Right-€190.26
KEO 38107 Spotting Drill 1 Inch 82 Degree 12 Overall Length | AA4FCA 12J447 38107CobaltBright12"2 1/4"1"82°Right-€228.84
KEO 38123 Spotting Drill 1/2 Inch 82 Degree 3 3/4 Overall Length | AA4FCB 12J448 38123CobaltBright3 3/4"1 3/8"-82°Right-€64.99
KEO 38125 Spotting Drill 1/2 Inch 82 Degree 6 Overall Length | AA4FCC 12J449 38125CobaltBright6"1 3/8"-82°Right-€82.03
KEO 38127 Spotting Drill 1/2 Inch 82 Degree 8 Overall Length | AA4FCD 12J450 38127CobaltBright8"1 3/8"-82°Right-€111.40
KEO 38143 Spotting Drill 1/4 Inch 82 Degree 2 1/2 Overall Length | AA4FCE 12J451 38143CobaltBright2 1/2"3/4"-82°Right-€43.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEO 34345 Nc Spotting Drills 82 Degree 3/4 Inch Carbide
€278.10 /unit