Flat Shipping

Flat Shipping at €24.99 + VAT

KEO 34341-TIN Nc Spotting Drills 120 Degree Rh 3/4 Inch Tin | AG3RYG 33UP96

KEO 34341-TIN Nc Spotting Drills 120 Degree Rh 3/4 Inch Tin

Item: AG3RYG Model: 34341-TINCross Ref: 33UP96
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€322.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNC Spotting Drills
Cutting DirectionRight
Drill Bit Point Angle120°
FinishTin Coat
Flute Length1 1/8"
MaterialCarbide
Number Of Pieces1
Overall Length4"
Size3/4"
Body Dia.3/4"
Cutting Direction - MachiningRight Hand
Decimal Equivalent0.75
Drill Bit Size3/4"
Finish - MachiningTiN
Flute TypeSpiral
Material - MachiningCarbide
Measurement SystemFractional Inch
Number Of Flutes2
Shank Type - MachiningStraight
Spiral DirectionRight Hand

Shipping Info:

Ship weight (kg) 0.351
Ship height (cm)13.97
Ship length (cm)13.97
Ship width (cm)2.54
HS code8207504060

Product Variants

ProductModelMaterialFinishFlute LengthOverall LengthSizeDrill Bit Point AngleCutting DirectionDrill PointPrice
KEO 33102 Spotting Drill 1 Inch 120 Degree 8 Overall Length | AA4EZD 12J380 33102High Speed SteelBright2 1/4"8"1"120°Right-€174.20
KEO 33104 Spotting Drill 1 Inch 120 Degree 10 Overall Length | AA4EZE 12J381 33104High Speed SteelBright2 1/4"10"1"120°Right-€191.40
KEO 33105 Spotting Drill 1 Inch 120 Degree 8 Overall Length | AA4EZF 12J382 33105CobaltBright2 1/4"8"1"120°Right-€183.79
KEO 33107 Spotting Drill 1 Inch 120 Degree 10 Overall Length | AA4EZG 12J383 33107CobaltBright2 1/4"10"1"120°Right-€230.89
KEO 33342 Spotting Drill 3/4 Inch 120 Degree 8 Overall Length | AA4EZH 12J384 33342High Speed SteelBright1 7/8"8"-120°Right-€127.82
KEO 33344 Spotting Drill 3/4 Inch 120 Degree 10 Overall Length | AA4EZJ 12J385 33344High Speed SteelBright1 7/8"10"-120°Right-€159.18
KEO 33345 Spotting Drill 3/4 Inch 120 Degree 8 Overall Length | AA4EZK 12J386 33345CobaltBright1 7/8"8"-120°Right-€130.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEO 34341-TIN Nc Spotting Drills 120 Degree Rh 3/4 Inch Tin
€322.05 /unit