Flat Shipping

Flat Shipping at €24.99 + VAT

KEO 33587 Spotting Drill 5/8 Inch 120 Degree 9 Overall Length | AA4EZQ 12J391

KEO 33587 Spotting Drill 5/8 Inch 120 Degree 9 Overall Length

Item: AA4EZQ Model: 33587Cross Ref: 12J391
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€147.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpotting Drill
Cutting DirectionRight
Drill Bit Point Angle120°
FinishBright
Flute Length1 5/8"
MaterialCobalt
Overall Length9"
Body Dia.5/8"
Cutting Direction - MachiningRight Hand
Drill Bit Size5/8"
Flute TypeSpiral
Material - MachiningCobalt
Measurement SystemFractional Inch
Shank Type - MachiningStraight
Spiral DirectionRight Hand

Shipping Info:

Ship weight (kg) 0.5265
Ship height (cm)1.59
Ship length (cm)22.86
Ship width (cm)1.59
HS code8207502080
Country of OriginUS

Product Variants

ProductModelMaterialFinishFlute LengthOverall LengthSizeDrill Bit Point AngleCutting DirectionDrill PointPrice
KEO 33102 Spotting Drill 1 Inch 120 Degree 8 Overall Length | AA4EZD 12J380 33102High Speed SteelBright2 1/4"8"1"120°Right-€174.20
KEO 33104 Spotting Drill 1 Inch 120 Degree 10 Overall Length | AA4EZE 12J381 33104High Speed SteelBright2 1/4"10"1"120°Right-€191.40
KEO 33105 Spotting Drill 1 Inch 120 Degree 8 Overall Length | AA4EZF 12J382 33105CobaltBright2 1/4"8"1"120°Right-€183.79
KEO 33107 Spotting Drill 1 Inch 120 Degree 10 Overall Length | AA4EZG 12J383 33107CobaltBright2 1/4"10"1"120°Right-€230.89
KEO 33342 Spotting Drill 3/4 Inch 120 Degree 8 Overall Length | AA4EZH 12J384 33342High Speed SteelBright1 7/8"8"-120°Right-€127.82
KEO 33344 Spotting Drill 3/4 Inch 120 Degree 10 Overall Length | AA4EZJ 12J385 33344High Speed SteelBright1 7/8"10"-120°Right-€159.18
KEO 33345 Spotting Drill 3/4 Inch 120 Degree 8 Overall Length | AA4EZK 12J386 33345CobaltBright1 7/8"8"-120°Right-€130.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEO 33587 Spotting Drill 5/8 Inch 120 Degree 9 Overall Length
€147.52 /unit