Flat Shipping

Flat Shipping at €24.99 + VAT

KEO 29004 Drill/countersink #2-0 Overall Length 4 Inch 60 Degrees | AA4FFH 12J524

KEO 29004 Drill/countersink #2-0 Overall Length 4 Inch 60 Degrees

Item: AA4FFH Model: 29004Cross Ref: 12J524
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€92.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble End Drill/Countersink
Body Dia.1/8"
Countersink StylePlain
Cutting DirectionRight Hand
Drill Point Dia.0.025"
End TypeDouble End
FinishBright
Flute TypeSpiral
Included Angle60°
MaterialCarbide , Solid Carbide
No. Of Flutes1
Number Of Flutes1
Overall Length4"
Point Dia.0.047"
Trade SizeLong
TypeLong

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)20.32
Ship width (cm)1.27
HS code8207906000
Country of OriginUS

Product Variants

ProductModelBody Dia.MaterialOverall LengthNumber Of FlutesFinishPrice
KEO 29006 Drill/countersink #2-0 Overall Length 6 Inch 60 Degrees | AA4FFJ 12J525 290061/8"Carbide6"1Bright€105.12
KEO 29014 Drill/countersink #0 Overall Length 4 Inch 60 Degrees | AA4FFK 12J526 290141/8"Carbide4"1Bright€93.60
KEO 29016 Drill/countersink #0 Overall Length 6 Inch 60 Degrees | AA4FFL 12J527 290161/8"Carbide6"1Bright€100.30
KEO 29104 Drill/countersink #1 Overall Length 4 Inch 60 Degrees | AA4FFM 12J528 291041/8"Carbide4"1Bright€85.89
KEO 29106 Drill/countersink #1 Overall Length 6 Inch 60 Degrees | AA4FFN 12J529 291061/8"Carbide6"1Bright€97.70
KEO 29204 Drill/countersink #2 Overall Length 4 Inch 60 Degrees | AA4FFP 12J530 292040.188"Carbide4"1Bright€91.38
KEO 29206 Drill/countersink #2 Overall Length 6 Inch 60 Degrees | AA4FFQ 12J531 292060.188"Carbide6"1Bright€106.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEO 29004 Drill/countersink #2-0 Overall Length 4 Inch 60 Degrees
€92.51 /unit