Flat Shipping

Flat Shipping at €24.99 + VAT

KEO 25080 Drill/countersink 60 Degrees #5 8 Inch Length Hss | AG3RVD 33UP18

KEO 25080 Drill/countersink 60 Degrees #5 8 Inch Length Hss

Item: AG3RVD Model: 25080Cross Ref: 33UP18
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble End Drill/Countersink
Body Dia.0.438" , 7/16"
Countersink StylePlain
Cutting DirectionRight Hand
Drill Point Dia.3/16"
End TypeDouble End
FinishUncoated
Flute TypeSpiral
Included Angle60°
MaterialHigh Speed Steel
No. Of Flutes2
Number Of Flutes2
Overall Length8"
Point Dia.0.188"
Size#5
Trade SizeLong
Cutting Direction - MachiningRight Hand
Drill Size#5
Material - MachiningHigh Speed Steel
Measurement SystemWire

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)1.78
Ship length (cm)20.57
Ship width (cm)1.78
HS code8207600061

Product Details:

    • Flute Type (Spiral)

Product Variants

ProductModelBody Dia.Number Of FlutesMaterialFinishOverall LengthPrice
KEO 21080 Drill/countersink 60 Degrees #1 8 Inch Length Hss | AG3RUY 33UP13 210801/8"2High Speed SteelUncoated8"€49.07
KEO 22080 Drill/countersink 60 Degrees #2 8 Inch Length Hss | AG3RUZ 33UP14 220800.188"2High Speed SteelUncoated8"€48.06
KEO 23080 Drill/countersink 60 Degrees #3 8 Inch Length Hss | AG3RVA 33UP15 230801/4"2High Speed SteelUncoated8"€46.20
KEO 24080 Drill/countersink 60 Degrees #4 8 Inch Length Hss | AG3RVB 33UP16 240800.312"2High Speed SteelUncoated8"€50.85
KEO 24580 Drill/countersink 60 Degrees 8 Inch Length Hss | AG3RVC 33UP17 245803/8"2High Speed SteelUncoated8"€44.24
KEO 26080 Drill/countersink 60 Degrees #6 8 Inch Length Hss | AG3RVE 33UP19 260801/2"2High Speed SteelUncoated8"€63.60
KEO 27080 Drill/countersink 60 Degrees #7 8 Inch Length Hss | AG3RVF 33UP20 270805/8"2High Speed SteelUncoated8"€110.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEO 25080 Drill/countersink 60 Degrees #5 8 Inch Length Hss
€55.46 /unit