Flat Shipping

Flat Shipping at €24.99 + VAT

KEO 25042 Drill/countersink #5 Overall Length 4 Inch 60 Degrees | AA4EXP 12J344

KEO 25042 Drill/countersink #5 Overall Length 4 Inch 60 Degrees

Item: AA4EXP Model: 25042Cross Ref: 12J344
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€101.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble End Drill/Countersink
Body Dia.0.438" , 7/16"
Countersink StylePlain
Cutting DirectionRight Hand
Drill Point Dia.3/16"
FinishBright
Flute TypeSpiral
Included Angle60°
MaterialCobalt
No. Of Flutes2
Number Of Flutes2
Overall Length4"
Point Dia.0.188"
Size#5
Trade SizeLong
TypeLong
Countersink Angle60°
Cutting Direction - MachiningRight Hand
Drill Size#5
Finish - MachiningBright (Uncoated)
Material - MachiningCobalt
Measurement SystemWire

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)20.32
Ship width (cm)1.27
HS code8207906000
Country of OriginUS

Product Variants

ProductModelBody Dia.MaterialFinishOverall LengthNumber Of FlutesPrice
KEO 21033 Drill/countersink #1 Overall Length 3 Inch 82 Degrees | AA4EVD 12J287 210331/8"High Speed SteelBright3"2€30.29
KEO 21034 Drill/countersink #1 Overall Length 3 Inch 90 Degrees | AA4EVE 12J288 210341/8"High Speed SteelBright3"2€28.48
KEO 21042 Drill/countersink #1 Overall Length 4 Inch 60 Degrees | AA4EVF 12J289 210421/8"CobaltBright4"2€59.80
KEO 21043 Drill/countersink #1 Overall Length 4 Inch 82 Degrees | AA4EVG 12J290 210431/8"High Speed SteelBright4"2€32.66
KEO 21044 Drill/countersink #1 Overall Length 4 Inch 90 Degrees | AA4EVH 12J291 210441/8"High Speed SteelBright4"2€32.78
KEO 21052 Drill/countersink #1 Overall Length 5 Inch 60 Degrees | AA4EVJ 12J292 210521/8"CobaltBright5"2€80.23
KEO 21053 Drill/countersink #1 Overall Length 5 Inch 82 Degrees | AA4EVK 12J293 210531/8"High Speed SteelBright5"2€45.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEO 25042 Drill/countersink #5 Overall Length 4 Inch 60 Degrees
€101.67 /unit