Flat Shipping

Flat Shipping at €24.99 + VAT

KEO 18050 Drill/countersink R Overall Length 5.00mm 60 Degrees | AA6GXX 13X582

KEO 18050 Drill/countersink R Overall Length 5.00mm 60 Degrees

Item: AA6GXX Model: 18050Cross Ref: 13X582
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble End Drill/Countersink
Body Dia.5.3 mm
Countersink StyleRadius
Cutting DirectionRight Hand
Dimension TypeMetric
FinishBright
Flute TypeSpiral
Included Angle60°
MaterialHigh Speed Steel
No. Of Flutes2
Number Of Flutes2
Overall Length5 mm
Point Dia.2 mm
System Of MeasurementMetric
TypeLong
Cutting Direction - MachiningRight Hand
Drill Point Dia.2 mm
Drill Size2 mm
Material - MachiningHigh Speed Steel
Measurement SystemMetric

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)1.27
Ship length (cm)20.32
Ship width (cm)1.27
HS code8207906000
Country of OriginUS

Product Variants

ProductModelBody Dia.MaterialOverall LengthNumber Of FlutesFinishPrice
KEO 18001 Drill/countersink R Overall Length 3.15mm 60 Degrees | AA6GXR 13X577 180012.12 mmHigh Speed Steel3.15 mm2Bright€7.94
KEO 18002 Drill/countersink R Overall Length 3.15mm 60 Degrees | AA6GXT 13X578 180022.65 mmHigh Speed Steel3.15 mm2Bright€7.94
KEO 18003 Drill/countersink R Overall Length 3.15mm 60 Degrees | AA6GXU 13X579 180033 mmHigh Speed Steel3.15 mm2Bright€7.51
KEO 18004 Drill/countersink R Overall Length 3.15mm 60 Degrees | AA6GXV 13X580 180043.35 mmHigh Speed Steel3.15 mm2Bright€6.97
KEO 18040 Drill/countersink R Overall Length 4.00mm 60 Degrees | AA6GXW 13X581 180404.25 mmHigh Speed Steel4 mm2Bright€6.79
KEO 18060 Drill/countersink R Overall Length 6.30mm 60 Degrees | AA6GXY 13X583 180606.7 mmHigh Speed Steel6.3 mm2Bright€8.62
KEO 18080 Drill/countersink R Overall Length 8.00mm 60 Degrees | AA6GXZ 13X584 180808.5 mmHigh Speed Steel8 mm2Bright€10.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEO 18050 Drill/countersink R Overall Length 5.00mm 60 Degrees
€7.84 /unit