Flat Shipping

Flat Shipping at €24.99 + VAT

KEO 15104 Drill/countersink 8mm Overall Length 100mm 60 Degrees | AA4YNN 13J939

KEO 15104 Drill/countersink 8mm Overall Length 100mm 60 Degrees

Item: AA4YNN Model: 15104Cross Ref: 13J939
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€67.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble End Drill/Countersink
Body Dia.8 mm
Countersink StylePlain
Cutting DirectionRight Hand
Dimension TypeMetric
FinishBright
Flute TypeSpiral
Included Angle60°
MaterialCobalt
No. Of Flutes2
Number Of Flutes2
Overall Length100 mm
Point Dia.2.5 mm
Size8 mm
System Of MeasurementMetric
Trade SizeLong
TypeLong
Countersink Angle60°
Cutting Direction - MachiningRight Hand
Drill Point Dia.2.5 mm
Drill Size2.5 mm
Finish - MachiningBright (Uncoated)
Material - MachiningCobalt
Measurement SystemMetric

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)1.27
HS code8207906000
Country of OriginUS

Product Variants

ProductModelBody Dia.Overall LengthNumber Of FlutesMaterialFinishPrice
KEO 15061 Drill/countersink 3.5mm L 60mm 60 Deg | AA4YND 13J930 150613.5 mm60 mm2CobaltBright€52.72
KEO 15062 Drill/countersink 4mm Overall Length 60mm 60 Degrees | AA4YNE 13J931 150624 mm60 mm2CobaltBright€53.67
KEO 15063 Drill/countersink 5mm Overall Length 60mm 60 Degrees | AA4YNF 13J932 150635 mm60 mm2CobaltBright€56.31
KEO 15081 Drill/countersink 6mm Overall Length 80mm 60 Degrees | AA4YNG 13J933 150816 mm80 mm2CobaltBright€54.59
KEO 15082 Drill/countersink 8mm Overall Length 80mm 60 Degrees | AA4YNH 13J934 150828 mm80 mm2CobaltBright€48.95
KEO 15083 Drill/countersink 8mm Overall Length 80mm 60 Degrees | AA4YNJ 13J935 150838 mm80 mm2CobaltBright€59.74
KEO 15101 Drill/countersink 4mm Overall Length 100mm 60 Degrees | AA4YNK 13J936 151014 mm100 mm2CobaltBright€60.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEO 15104 Drill/countersink 8mm Overall Length 100mm 60 Degrees
€67.53 /unit