Flat Shipping

Flat Shipping at €24.99 + VAT

KEO 12932 Drill/countersink 60 Degrees 9/32 Inch Rh Hss | AG3RRV 33UN63

KEO 12932 Drill/countersink 60 Degrees 9/32 Inch Rh Hss

Item: AG3RRV Model: 12932Cross Ref: 33UN63
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle End Drill/Countersink
Body Dia.1/2"
Countersink StyleJig Bore
Cutting DirectionRight Hand
FinishUncoated
Included Angle60°
MaterialHigh Speed Steel
Number Of Flutes2
Overall Length3 1/2"
Point Dia.0.281"

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)1.78
Ship length (cm)8.89
Ship width (cm)1.78
HS code8207600061

Product Details:

    • Flute Type (Spiral)

Product Variants

ProductModelBody Dia.Overall LengthNumber Of FlutesMaterialFinishPrice
KEO 12140 Drill/countersink 60 Degrees 1/4 Inch Rh Hss | AG3RRQ 33UN59 121401/2"3 1/2"2High Speed SteelUncoated€37.40
KEO 12180 Drill/countersink 60 Degrees 1/8 Inch Rh Hss | AG3RRR 33UN60 121801/2"3 1/2"2High Speed SteelUncoated€36.53
KEO 12316 Drill/countersink 60 Degrees 3/16 Inch Rh Hss | AG3RRT 33UN61 123161/2"3 1/2"2High Speed SteelUncoated€34.96
KEO 12732 Drill/countersink 60 Degrees 7/32 Inch Rh Hss | AG3RRU 33UN62 127321/2"3 1/2"2High Speed SteelUncoated€36.34
KEO 13116 Drill/countersink 60 Degrees 1/16 Inch Rh Hss | AG3RRY 33UN66 131163/8"3"2High Speed SteelUncoated€34.45
KEO 13180 Drill/countersink 60 Degrees 1/8 Inch Hss | AG3RRZ 33UN67 131803/8"3"2High Speed SteelUncoated€30.40
KEO 13316 Drill/countersink 60 Degrees 3/16 Inch Hss | AG3RTA 33UN68 133163/8"3"2High Speed SteelUncoated€32.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEO 12932 Drill/countersink 60 Degrees 9/32 Inch Rh Hss
€38.62 /unit