Flat Shipping

Flat Shipping at €24.99 + VAT

KEO 12015 Drill/countersink 60 Degrees #20 3-3/4 Inch L | AG3RRM 33UN56

KEO 12015 Drill/countersink 60 Degrees #20 3-3/4 Inch L

Item: AG3RRM Model: 12015Cross Ref: 33UN56
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€380.21 /unit
This product can only be shipped in multiples of 3
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble End Drill/Countersink
Body Dia.1"
Countersink StyleBell
Cutting DirectionRight Hand
Drill Point Dia.3/8"
FinishUncoated
Flute TypeSpiral
Included Angle60°
MaterialCobalt , High Speed Steel
Material GradeGrade T15
No. Of Flutes2
Number Of Flutes2
Overall Length3 3/4"
Point Dia.3/8"
Size#20
Cutting Direction - MachiningRight Hand
Drill Size#20
Material - MachiningPowdered Metal
Measurement SystemWire

Shipping Info:

Ship weight (kg) 0.1935
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)2.54
HS code8207600061

Product Details:

    • Flute Type (Spiral)

Product Variants

ProductModelBody Dia.MaterialOverall LengthNumber Of FlutesFinishPrice
KEO 11715 Drill/countersink 60 Degrees #17 5/8 Inch Rh | AG3RGE 33UN33 117155/8"High Speed Steel3 1/4"2Uncoated€113.31
KEO 11115 Drill/countersink 60 Degrees #11 1/8 Inch Rh | AG3RNM 33UM80 111151/8"High Speed Steel1 1/4"2Uncoated€29.78
KEO 11215 Drill/countersink 60 Degrees #12 Rh Cobalt | AG3RNX 33UM89 112150.188"High Speed Steel1 7/8"2Uncoated€29.57
KEO 11315 Drill/countersink 60 Degrees #13 Rh | AG3RPF 33UM97 113151/4"High Speed Steel2"2Uncoated€30.99
KEO 11415 Drill/countersink 60 Degrees #14 Cobalt | AG3RPQ 33UN07 114150.312"High Speed Steel2 1/8"2Uncoated€31.45
KEO 11515 Drill/countersink 60 Degrees #15 Cobalt | AG3RQA 33UN16 115150.438"High Speed Steel2 3/4"2Uncoated€49.60
KEO 11615 Drill/countersink 60 Degrees #16 3 Inch L | AG3RQJ 33UN24 116151/2"High Speed Steel3"2Uncoated€75.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEO 12015 Drill/countersink 60 Degrees #20 3-3/4 Inch L
€380.21 /unit