Flat Shipping

Flat Shipping at €24.99 + VAT

KEO 11500 Drill/countersink 60 Degrees #15 Rh Hss | AG3RPY 33UN14

KEO 11500 Drill/countersink 60 Degrees #15 Rh Hss

Item: AG3RPY Model: 11500Cross Ref: 33UN14
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.22 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble End Drill/Countersink
Body Dia.0.438" , 7/16"
Countersink StyleBell
Cutting DirectionRight Hand
Drill Point Dia.5/32"
FinishUncoated
Flute TypeSpiral
Included Angle60°
MaterialHigh Speed Steel
No. Of Flutes2
Number Of Flutes2
Overall Length2 3/4"
Point Dia.0.156"
Size#15
Countersink Angle60°
Cutting Direction - MachiningRight Hand
Drill Size#15
Finish - MachiningBright (Uncoated)
Material - MachiningHigh Speed Steel
Measurement SystemWire

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)7.3
Ship length (cm)7.3
Ship width (cm)3.49
HS code8207600061

Product Details:

    • Flute Type (Spiral)

Product Variants

ProductModelBody Dia.MaterialFinishOverall LengthNumber Of FlutesPrice
KEO 11700 Drill/countersink 60 Degrees #17 Rh Hss | AG3RGC 33UN31 117005/8"High Speed SteelUncoated3 1/4"2€40.37
KEO 11700-TIN Drill/countersink 60 Degrees #17 5/8 Inch Hss | AG3RGD 33UN32 11700-TIN5/8"High Speed SteelTin Coat3 1/4"2€49.33
KEO 11242 Drill/countersink 60 Degrees #12 3/16 Inch Hss | AG3RHT 33UL63 112420.188"High Speed SteelUncoated1 7/8"2€22.35
KEO 11600-TIN Drill/countersink 60 Degrees #16 3 Inch Length Tin | AG3RHU 33UL64 11600-TIN1/2"High Speed SteelTin Coat3"2€31.74
KEO 11700-TIALN Drill/countersink 60 Degrees #17 5/8 Inch Tin | AG3RHV 33UL65 11700-TIALN5/8"High Speed SteelTiAlN Coat3 1/4"2€69.29
KEO 11100 Drill/countersink 60 Degrees #11 Hss | AG3RNK 33UM78 111001/8"High Speed SteelUncoated1 1/4"2€9.31
KEO 11100-TIN Drill/countersink 60 Degrees #11 1/8 Inch Tin | AG3RNL 33UM79 11100-TIN1/8"High Speed SteelTin Coat1 1/4"2€10.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEO 11500 Drill/countersink 60 Degrees #15 Rh Hss
€16.22 /unit