Flat Shipping

Flat Shipping at €24.99 + VAT

KEO 11120-TIN Drill/countersink Plain 60 Degrees #11 Tin | AG3RNP 33UM82

KEO 11120-TIN Drill/countersink Plain 60 Degrees #11 Tin

Item: AG3RNP Model: 11120-TINCross Ref: 33UM82
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.98 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble End Drill/Countersink
Body Dia.1/8"
Countersink StyleBell
Cutting DirectionRight Hand
Drill Point Dia.3/64"
FinishTin Coat
Flute TypeSpiral
Included Angle60°
MaterialHigh Speed Steel
No. Of Flutes2
Number Of Flutes2
Overall Length1 1/4"
Point Dia.0.047"
Size#11
Countersink Angle60°
Cutting Direction - MachiningRight Hand
Drill Size#11
Finish - MachiningTiN
Material - MachiningHigh Speed Steel
Measurement SystemWire

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)1.27
HS code8207600061

Product Details:

    • Flute Type (Spiral)

Product Variants

ProductModelBody Dia.FinishOverall LengthNumber Of FlutesMaterialPrice
KEO 11720 Drill/countersink 60 Degrees #17 3-1/4 Inch L | AG3RGF 33UN34 117205/8"Uncoated3 1/4"2High Speed Steel€62.38
KEO 11720-TIN Drill/countersink 60 Degrees #17 3-1/4 Inch L | AG3RGG 33UN35 11720-TIN5/8"Tin Coat3 1/4"2High Speed Steel€75.86
KEO 11120 Drill/countersink Plain 60 Degrees #11 Hss | AG3RNN 33UM81 111201/8"Uncoated1 1/4"2High Speed Steel€44.68
KEO 11220 Drill/countersink 60 Degrees 1-7/8 Inch Length Hss | AG3RNY 33UM90 112200.188"Uncoated1 7/8"2High Speed Steel€30.01
KEO 11220-TIN Drill/countersink 60 Degrees 1-7/8 Inch Length Tin | AG3RNZ 33UM91 11220-TIN0.188"Tin Coat1 7/8"2High Speed Steel€32.69
KEO 11320 Drill/countersink Plain 60 Degree 2 Inch Length Hss | AG3RPG 33UM98 113201/4"Uncoated2"2High Speed Steel€25.34
KEO 11320-TIN Drill/countersink Plain 60 Degree 2 Inch Length Tin | AG3RPH 33UM99 11320-TIN1/4"Tin Coat2"2High Speed Steel€34.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEO 11120-TIN Drill/countersink Plain 60 Degrees #11 Tin
€49.98 /unit