Flat Shipping

Flat Shipping at €24.99 + VAT

KEO 10782 Drill/countersink Bit 82 Degree #7 High Speed Steel Brgt | AC3DPW 2RTX1

KEO 10782 Drill/countersink Bit 82 Degree #7 High Speed Steel Brgt

Item: AC3DPW Model: 10782Cross Ref: 2RTX1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble End Drill/Countersink
Body Dia.5/8"
Countersink StylePlain
Cutting DirectionRight Hand
Drill Point Dia.1/4"
FinishBright
Flute TypeSpiral
Included Angle82°
MaterialHigh Speed Steel
No. Of Flutes2
Number Of Flutes2
Overall Length3 1/4"
Point Dia.1/4"
Size#7
TypePlain
Countersink Angle82°
Cutting Direction - MachiningRight Hand
Drill Size#7
Finish - MachiningBright (Uncoated)
Material - MachiningHigh Speed Steel
Measurement SystemWire

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)1.52
Ship length (cm)8.13
Ship width (cm)1.52
HS code8207906000
Country of OriginUS

Product Variants

ProductModelBody Dia.FinishOverall LengthNumber Of FlutesMaterialPrice
KEO 10029 Drill/countersink Bit 82 Degree #00 Hss | AC3DPL 2RTW1 100291/8"Bright1 1/4"2High Speed Steel€29.55
KEO 10036 Drill/countersink Bit 82 Degree #0 High Speed Steel Brgt | AC3DPM 2RTW2 100361/8"Bright1 1/4"2High Speed Steel€28.94
KEO 10182 Drill/countersink Bit 82 Degree #1 High Speed Steel Brgt | AC3DPN 2RTW3 101821/8"Bright1 1/4"2High Speed Steel€13.87
KEO 10282 Drill/countersink Bit 82 Degree #2 High Speed Steel Brgt | AC3DPP 2RTW4 102820.188"Bright1 7/8"2High Speed Steel€14.66
KEO 10382 Drill/countersink Bit 82 Degree #3 High Speed Steel Brgt | AC3DPQ 2RTW5 103821/4"Bright2"2High Speed Steel€16.81
KEO 10482 Drill/countersink Bit 82 Degree #4 High Speed Steel Brgt | AC3DPR 2RTW6 104820.312"Bright2 1/8"2High Speed Steel€14.20
KEO 14582 Drill/countersink Bit 82 Degree #4 1/2 Hss | AC3DPT 2RTW7 145823/8"Bright2 1/2"2High Speed Steel€19.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEO 10782 Drill/countersink Bit 82 Degree #7 High Speed Steel Brgt
€56.65 /unit