Flat Shipping

Flat Shipping at €24.99 + VAT

KEO 10024 Drill/countersink Plain 90 Degree #3-0 Rh | AG3RKA 33UL93

KEO 10024 Drill/countersink Plain 90 Degree #3-0 Rh

Item: AG3RKA Model: 10024Cross Ref: 33UL93
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.76 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble End Drill/Countersink
Body Dia.1/8"
Countersink StylePlain
Cutting DirectionRight Hand
Drill Point Dia.0.02"
FinishUncoated
Flute TypeSpiral
Included Angle90°
MaterialHigh Speed Steel
No. Of Flutes2
Number Of Flutes2
Overall Length1 1/4"
Point Dia.0.016"

Shipping Info:

Ship weight (kg) 0.0148
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)1.27
HS code8207600061

Product Details:

    • Flute Type (Spiral)

Product Variants

ProductModelBody Dia.FinishOverall LengthNumber Of FlutesMaterialPrice
KEO 10030 Drill/countersink Bit 90 Degree #00 Hss | AA9GTT 1DBG9 100301/8"Bright-2High Speed Steel€29.24
KEO 10037 Drill/countersink Bit 90 Degree #0 High Speed Steel Brgt | AA9GTU 1DBH1 100371/8"Bright-2High Speed Steel€28.81
KEO 10190 Drill/countersink Bit 90 Degree #1 High Speed Steel Brgt | AA9GTV 1DBH2 101901/8"Bright-2High Speed Steel€16.07
KEO 10290 Drill/countersink Bit 90 Degree #2 High Speed Steel Brgt | AA9GTW 1DBH3 102900.188"Bright-2High Speed Steel€15.71
KEO 10390 Drill/countersink Bit 90 Degree #3 High Speed Steel Brgt | AA9GTX 1DBH4 103901/4"Bright-2High Speed Steel€15.16
KEO 10490 Drill/countersink Bit 90 Degree #4 High Speed Steel Brgt | AA9GTY 1DBH5 104900.312"Bright-2High Speed Steel€16.93
KEO 14590 Drill/countersink Bit 90 Degree #4 1/2 Hss | AA9GTZ 1DBH6 145903/8"Bright-2High Speed Steel€21.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEO 10024 Drill/countersink Plain 90 Degree #3-0 Rh
€29.76 /unit