Flat Shipping

Flat Shipping at €24.99 + VAT

KABA ILCO BRL-01 Bottom Rail Lock Cast Zinc 1-7/8 Inch | AH9LXB 40JL07

KABA ILCO BRL-01 Bottom Rail Lock Cast Zinc 1-7/8 Inch

Item: AH9LXB Model: BRL-01Cross Ref: 40JL07
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottom Rail Lock
FinishBrass
Height1 7/8"
MaterialCast Zinc
Compatible Product TypeDoor Rail
Overall Height1 7/8"
Overall Length4 3/4"
Overall Width1 5/16"
Product TypeBottom Rail Lock

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)4.76
Ship length (cm)10.48
Ship width (cm)3.33
Country of OriginTW

Product Variants

ProductModelHeightFinishPrice
KABA ILCO BRL-03 Bottom Rail Lock Brass 1-9/16 Inch | AH9LXA 40JL06 BRL-031.562"Brass€35.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KABA ILCO BRL-01 Bottom Rail Lock Cast Zinc 1-7/8 Inch
€37.68 /unit