Flat Shipping

Flat Shipping at €24.99 + VAT

K2 COMMERCIAL HARDWARE 6AQ1KW15 Key Control Master Key | AE6BLN 5PHH3

K2 COMMERCIAL HARDWARE 6AQ1KW15 Key Control Master Key

Item: AE6BLN Model: 6AQ1KW15Cross Ref: 5PHH3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKey Control Master Key
Key TypeTubular Pin Tumbler Keyed Cam Lock Master Key
Number Of Keys1

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.51
Ship length (cm)5.84
Ship width (cm)3.56
HS code8301700000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

K2 COMMERCIAL HARDWARE 6AQ1KW15 Key Control Master Key
€8.23 /unit