Flat Shipping

Flat Shipping at €24.99 + VAT

FASCO A205 OEM Blower, Round, 3 13/16 Inch Wheel Dia., Shaded Pole Motor AC, Auto | CJ2XXY

FASCO A205 OEM Blower, Round, 3 13/16 Inch Wheel Dia., Shaded Pole Motor AC, Auto

Item: CJ2XXY Model: A205Cross Ref: 45KC95
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€300.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOEM Blower
Amps0.7A
ApplicationFurnaces
Bearing TypeSleeve
Blower Conduit BoxNo
Blower Outlet ShapeRound
Blower Wheel Diameter3 13/16"
Blower Wheel Width1 7/8"
Compatible With BrandLennox
Drive TypeDirect
Housing ColorNatural
Housing FinishMetal
Housing MaterialSteel
Inlet Dia.3 7/8"
Lead Length36"
Max. Static PressureNot Applicable
Motor InsulationClass B
Motor TypeShaded Pole
Mounting PositionAll Position
Oem ReplacementYes
Outlet Dia.2 1/8"
Outlet HeightNot Applicable
Outlet ShapeRound
Outlet WidthNot Applicable
Overall Depth6"
Overall Height5 7/8"
Overall Width6 3/8"
Phase1
Thermal Overload ProtectionAuto
Wheel Dia.3 3/4"
Wheel MaterialSteel
With FlangeNo
Ambient Temperature40C
Bearing TypeSleeve
Blower Outlet FlangeNo
Blower Outlet ShapeRound
CsaYes
Current0.7 A
Current0.7A
Electrical ConnectionWire Leads
Frequency60 Hz
Inlet Diameter3 7/8"
Insulation ClassB
Maximum Fan Speed3000 RPM
Maximum Inlet Air Temperature400°F
Maximum Motor Speed3000 RPM
Motor EnclosureOpen
Motor TypeShaded Pole
Nameplate Voltage120V AC
Number Of Speeds1
Outlet Diameter2 1/8"
Phase1
Replacement For Manufacturer Model Number7021-8372, 7021-9001, T6-2118
Speed3000 rpm
StandardsCSA CERTIFIED, UL LISTED
Thermal ProtectionThermally
UlYes
Voltage120 V
Wheel Diameter3 3/4"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 1.6425
Ship height (cm)14.92
Ship length (cm)15.24
Ship width (cm)16.19
Country of OriginUS

Product Variants

ProductModelDrive TypeOutlet ShapePhaseHousing MaterialOverall HeightOverall WidthOverall DepthOutlet HeightPrice
FASCO A245 Colorimeter Reagent System, Rectangular, 4 1/2 Inch Blower Dia. | CH9PEW A245DirectRectangular1Steel7 3/4"7 1/4"10 1/2"2 3/4"€523.95
FASCO A983 OEM Blower, Round, 4 3/4 Inch Wheel Dia., Shaded Pole Motor, 115V AC, 1.50A | CJ2XTX A983DirectRound1Steel9 7/8"10 5/8"6 1/8"Not Applicable€222.63
FASCO A996 OEM Blower, Round, 8 Inch Wheel Dia., Shaded Pole Motor AC, 2.10 Full Load Amps | CJ2XTY A996DirectRound1Plastic9 1/2"9 1/2"12 1/4"Not Applicable€604.45
FASCO A179 OEM Blower, Rectangular, 4 1/2 Inch Wheel Dia., Shaded Pole Motor, 115V AC, Auto | CJ2XTZ A179DirectRectangular1Steel7 3/4"7 1/4"5 7/8"2 3/4"€350.83
FASCO A284 OEM Blower, Rectangular, 4 1/4 Inch Wheel Dia., Shaded Pole Motor, 208/240V AC, Auto | CJ2XUB A284--------€580.25
FASCO A287 OEM Blower, Rectangular, 4 3/4 Inch Wheel Dia., Shaded Pole Motor, 115V AC, Auto | CJ2XUD A287DirectRectangular1Steel8 7/8"7 3/4"6 1/2"2 3/4"€436.98
FASCO A307 OEM Blower, Round, 4 3/4 Inch Wheel Dia., 115V AC, Auto | CJ2XUE A307DirectRound1Plastic9 1/2"8 1/2"8 1/8"Not Applicable€584.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FASCO A205 OEM Blower, Round, 3 13/16 Inch Wheel Dia., Shaded Pole Motor AC, Auto
€300.10 /unit